Buy more than* S$200* and get FREE SHIPPING

Acrylic Level, Flat Type

3.33 (3)
Scale Span Horizontality (mm)
13
Scale Span Verticality (mm)
8
Bubble Tube Size Horizontality (mm)
phi8x25
Bubble Tube Size Verticality (mm)
phi8x18
Sensitivity
0.5mm/m=0.0286degree
Dimension (mm)
15x25x70
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PW-25-70 10085311 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Piping Preheating is the best.
4
From Japan
On 2017-04-21 19:05:16
Compact and easy to carry around. It is easy to see, not crazy. Useful for the use of narrow parts.
This review is about item#10085311.
LCD monitor and digital camera
3
From Japan
On 2016-03-14 11:22:09
I am using the liquid crystal wide monitor after setting it to 24 inches (1920 × 1200). Since there are a lot of drafting relationships with the monitor installation, the inclination is anxious. Since the level is light, it is affixed with double-sided tape on the top of the monitor. It is clean and very beautiful because it is made of acrylic. In vertical writing etc, especially the inclination of the letter is concerned, the neck will tilt, the direction of the stiff shoulders may be better. My digital camera is old, so I have no level. When shooting site photos in the mountains, you will not understand the horizontal sense, so use it at that time. I shoot it with a digital camera next to it, but it will not work if there are protrusions of a digital camera.
This review is about item#10085311.
In-house can making work
3
From Japan
On 2013-12-16 13:36:00
I have not used enough to write comments yet, but I feel just fine in terms of size. Although it is a type without magnets, it is using a magnetic sheet pasted.
This review is about item#10085311.

Related Products