Buy more than* S$200* and get FREE SHIPPING

Gauge Rods

4.67 (6)
Minimum Scale Value (KPa)
20
Pricision
+/-10kPa
...see all>
Product Options
ADD TO CART
Measuring Range (kPa) Weight (g) Overall Length (mm) Application Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Measuring Range (kPa) Weight (g) Overall Length (mm) Application Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 to 1100 200 375 - For passenger cars, trucks, and buses 1PC 1 411-W 58163201 50.99 SGD
In stock
100 to 1100 200 245 - For passenger cars, trucks, and buses 1PC 1 410T 58163183 39.99 SGD
In stock
100 to 1100 200 265 - For passenger cars, trucks, and buses 1PC 1 411 58163192 47.99 SGD
In stock
100 to 1100 200 365 - For passenger cars, trucks, and buses 1PC 1 440-S 58163323 42.99 SGD
Shipped after 2018-04-27
100 to 1500 200 310 - For passenger cars, trucks, and buses 1PC 1 414-T 58163287 60.99 SGD
Shipped after 2018-04-27
100 to 1500 200 400 - For passenger cars, trucks, and buses 1PC 1 444-T 58163366 47.99 SGD
Shipped after 2018-05-07
100 to 1500 200 410 - For passenger cars, trucks, and buses 1PC 1 444-S 58163357 49.99 SGD
Shipped after 2018-05-09
100 to 1100 200 405 - For passenger cars, trucks, and buses 1PC 1 412-F 58163226 56.99 SGD
Shipped after 2018-05-07
100 to 1100 200 305 - For passenger cars, trucks, and buses 1PC 1 412-H 58163217 53.99 SGD
Shipped after 2018-05-09
100 to 1100 200 365 - For passenger cars, trucks, and buses 1PC 1 440-W 58163314 38.99 SGD
Shipped after 2018-04-27
100 to 1000 100 155 - For passenger cars, trucks, and buses 1PC 1 430 58163305 -
Discontinued
[x]
100 to 1100 100 165 - For passenger cars, trucks, and buses 1PC 1 420 58163296 35.99 SGD
Shipped after 2018-04-27
100 to 1100 200 380 - For passenger cars, trucks, and buses 1PC 1 413-W 58163262 53.99 SGD
Shipped after 2018-05-07
100 to 1100 200 260 - For passenger cars, trucks, and buses 1PC 1 413-T 58163244 51.99 SGD
Shipped after 2018-04-27
100 to 1100 200 270 - For passenger cars, trucks, and buses 1PC 1 413 58163235 48.99 SGD
Shipped after 2018-04-27
100 to 1100 200 355 - For passenger cars, trucks, and buses 1PC 1 440-T 58163332 39.99 SGD
Shipped after 2018-04-27
100 to 1500 200 320 - For passenger cars, trucks, and buses 1PC 1 414 58163271 38.99 SGD
Shipped after 2018-04-27
100 to 1100 200 370 - For passenger cars, trucks, and buses 1PC 1 413-V 58163253 109.99 SGD
Shipped after 2018-05-09
100 to 1500 200 410 - For passenger cars, trucks, and buses 1PC 1 444-W 58163341 82.99 SGD
Shipped after 2018-05-09
100 - 1100 200 255 For passenger cars, trucks, and buses - 1PC 1 410 10711337 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Automotive tire pressure measurement
3
From Japan
On 2017-12-19 17:57:24
I think that it is easy to measure. Since the length was short, I wish I ordered a long one.
This review is about item#10711337.
Air pressure measurement (mainly truck)
5
From Japan
On 2017-11-14 11:09:11
Mainly as a business for 30 years as a sales and repair of tires for trucks and heavy machinery, I have put my trust in the gauges of this manufacturer. In the busy season there are many cases that are treated roughly and there is almost no difference in error from passenger car class to track measurement even if we check the used things like 4 to 5 years every day. (0 to 1 items with an error of 0.1 or more are inspected once a year in possession of 7 to 8 pieces) However, it is rarely broken. I think that it is a so-called hit feeling due to individual differences, but if you release the gauge from the valve after measurement, the extended gauge part will not be able to keep its position and will be retracted with stone. It would be greatly appreciated if everyone considered for purchase would be helpful.
This review is about item#10711337.
Regular tire pressure check
5
From Japan
On 2015-11-15 21:12:15
Since it can be inserted from both front and rear, it is convenient for measuring double tires. I think that the scale is a chopping type so it will not disappear even if it is used for a long time. The whole plating coating is also firm. It is for large vehicles because it is 11K at maximum. I think that it is better to use a maximum of 5 K for regular cars.
This review is about item#10711337.
Track air measurement
5
From Japan
On 2014-03-24 21:57:14
It is easy to use because it is a type of old.
This review is about item#10711337.
For track tire inspection
5
From Japan
On 2013-12-26 15:28:15
Because the price was cheap, I thought it would be appropriate, but it was easy to use unexpectedly, making it solid was good. I am very satisfied.
This review is about item#10711337.
At the time of tire change
5
From Japan
On 2011-11-23 04:34:24
It is OK if you are cheap
This review is about item#10711337.

Related Products