Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Michelin Dainu Gague

3.71 (34)
Purpose
For passenger car to large trucks
Minimum Scale Value (KPa)
10
Measurement Error
0 To 400 Kpa >: +/- 8Kpa 0 To 400 Kpa >: +/- 8Kpa 400 To 600 Kpa at -> +/- 16 Kpa
Air Outlet
PT1/4
Hose Dimension (Overall Length) (m)
1.5
Measuring Range (kPa)
70 - 1200
Weight (g)
750
Specification
Clip chuck
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 3803 38630523 99.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 9
3 star 2
2 star 5
1 star 4
Review Rating: 3.71
34 Customer Reviews
The reviews are automatic translation.
tire
5
From Japan
On 2018-04-21 14:41:41
It is truly a Michelin gauge. Since the air flow rate is high, air enters immediately.
This review is about item#38630523.
Maintenance of a car
5
From Japan
On 2018-03-29 18:15:01
The Michelin made which I used until now became difficult to use, and I bought a new one. It is very convenient because the gauge is large and easy to see.
This review is about item#38630523.
Automotive maintenance work Tire pressure adjustment
4
From Japan
On 2018-03-29 14:35:39
I have been using it since it was out of order this time, so I bought the same thing because it was in the review list of replacement. Truck is also useful because it can adjust air pressure
This review is about item#38630523.
Air adjustment at tire change
5
From Japan
On 2018-03-24 10:30:14
Since the tip can be caught in the air valve, it is very convenient because you can adjust the air by hands-off.
This review is about item#38630523.
In a car hobby
4
From Japan
On 2018-03-23 20:11:37
Is good. But the hose was too long for my use. I wish I could adjust it, I rounded the middle and fastened it with a tie wrap.
This review is about item#38630523.
When selling a tire
2
From Japan
On 2018-03-19 17:42:10
The attached hose is long and difficult to use. I will separately prepare 50 cm I used a gauge firefly, but this is still better. Considering that the air gauge should not stick to the price
This review is about item#38630523.
Air tire filling
4
From Japan
On 2017-12-19 18:20:02
Gauge is large and very easy to see. Slightly dissatisfied that Oscapula is not attached.
This review is about item#38630523.
Check tire pressure etc.
5
From Japan
On 2017-11-22 17:59:56
I thought it was a little waste because it was not used everyday, but nice ones are nice after all. I'm satisfied.
This review is about item#38630523.
Pneumatic tire of small car to large car
2
From Japan
On 2017-11-11 15:39:11
Oscapla to insert the air coupler is not included and you can not use it unless you purchase it separately and you can not use it, so I wanted you to have Oscapula as an accessory.
This review is about item#38630523.
Tire air injection adjustment
5
From Japan
On 2017-05-18 09:02:01
It is an easy-to-use, durable and long-lasting item of classic. I want to continue using it in the future
This review is about item#38630523.

Related Products