Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Solid-State Timer H3CR-A

4.52 (21)
Minimum Signal Input Time (sec)
0.05
...see all>
Product Options
ADD TO CART
Ambient Humidity External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Electrostatic Yield Strength Weight (g) Input Method Output Type Dimension (mm) Pin Type Insulation Resistance (Mohm) Maximum Time Scale Time Specification Protection Structure Recovery Time Operating Temperature Range (deg C) Power Supply Voltage (V) Form Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ambient Humidity External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Electrostatic Yield Strength Weight (g) Input Method Output Type Dimension (mm) Pin Type Insulation Resistance (Mohm) Maximum Time Scale Time Specification Protection Structure Recovery Time Operating Temperature Range (deg C) Power Supply Voltage (V) Form Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35-85% 48x81.6x48 - - - - - 11 - 30x10hrs 0.05s-300h - - - AC24-48(50/60Hz)/DC12-48 H3CR-A   1pc 1 H3CR-A AC24-48/DC12-48 20321665 48.99 SGD
Shipped after 2018-06-25
35-85% 48x81.6x48 - - - - - 8 - 30x10hrs 0.05s-300h - - - AC100-240(50/60Hz)/DC100-125 H3CR-A8E   1pc 1 H3CR-A8E AC100-240/DC100-125 20321683 77.99 SGD
Shipped after 2018-06-25
35-85% - - - - - 48x48 11 - - 0.1s-600h - - - AC100-240/DC100-125 -   1pc 1 H3CR-A-301 AC100-240/DC100-125 20321717 48.99 SGD
Shipped after 2018-06-25
35-85% - - - - - 48x48 11 - - - - - - DC24 -   1pc 1 H3CR-A-302 DC24 20321726 48.99 SGD
Shipped after 2018-06-25
35-85% - - - - - 48x48 8 - - - - - - DC24 -   1pc 1 H3CR-A8-302 DC24 20321744 48.99 SGD
Shipped after 2018-06-25
35-85% 48x81.6x48 - - - - - 8 - 30x10hrs 0.05s-300h - - - AC24-48(50/60Hz)/DC24-48 H3CR-A8E   1pc 1 H3CR-A8E AC/DC24-48 20321622 77.99 SGD
Shipped after 2018-06-25
35 to 85% 48x81.6x48 Malfunction: 8kV, destruction: 15kV About 90 - Relay 2c (time-limit + instant) - 8 100 or more (by DC500V mega) 30x10hrs 0.05s to 300h IP40 (panel surface portion) 0.1s or less -10 To 55 (with no freezing) AC24 - 48 (50/60Hz) / DC24 - 48 H3CR-A8E *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3CR-A8E AC/DC24-48 02088782 -
Discontinued
[x]
35 to 85% - Malfunction: 8kV, destruction: 15kV About 90 No-voltage input (NPN input) Relay 2c (time limit) 48x48 11 100 or more (by DC500V mega) - - IP40 (panel surface portion) 0.1s or less -10 To 55 (with no freezing) DC24 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3CR-A-302 DC24 39072433 -
Discontinued
[x]
35 to 85% - Malfunction: 8kV, destruction: 15kV About 90 No-voltage input (NPN input) Relay 2c (time limit) 48x48 11 100 or more (by DC500V mega) - 0.1s to 600h IP40 (panel surface portion) 0.1s or less -10 To 55 (with no freezing) AC100-240/DC100-125 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3CR-A-301 AC100-240/DC100-125 39072424 -
Discontinued
[x]
35 to 85% - Malfunction: 8kV, destruction: 15kV About90 No-voltage input (NPN input) Relay 2c (time limit) 48x48 8 More than 100 (at DC500V mega) - 0.1s to 600h IP40 (Panel Table surface) 0.1s or less (No freezing) -10 to +55 AC100 to 240V/DC100 to 125 -   1PC 1 H3CR-A8-301 AC100-240/DC100-125 39072442 -
Discontinued
[x]
35 to 85% - Malfunction: 8kV, destruction: 15kV About90 No-voltage input (NPN input) Relay 2c (time limit) 48x48 8 More than 100 (at DC500V mega) - - IP40 (Panel Table surface) - (No freezing) -10 to +55 DC24 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3CR-A8-302 DC24 39072451 -
Discontinued
[x]
35-85% 48x81.6x48 - - - - - 11 - 30x10hrs 0.05s-300h - - - AC100-240(50/60Hz)/DC100-125 H3CR-A   1pc 1 H3CR-A AC100-240/DC100-125 20321656 48.99 SGD
Shipped after 2018-06-25
35-85% 48x81.6x48 - - - - - 8 - 30x10hrs 0.05s-300h - - - AC24-48(50/60Hz)/DC12-48 H3CR-A8   1pc 1 H3CR-A8 AC24-48/DC12-48 20321674 56.99 SGD
Shipped after 2018-06-25
35 to 85% 48x81.6x48 Malfunction: 8kV, destruction: 15kV About90 Voltage input Relay 2c (time limit) - 11 More than 100 (at DC500V mega) 30x10hrs 0.05s to 300h IP40 (Panel Table surface) 0.1s or less (No freezing) -10 to +55 AC24 to 48V 50/60Hz/DC12 to 48V H3CR-AP   1PC 1 H3CR-AP AC24-48/DC12-48 35227236 -
Discontinued
[x]
35 to 85% 48x81.6x48 Malfunction: 8kV, destruction: 15kV About90 - 1 output transistor (time limit) - 8 More than 100 (at DC500V mega) 30x10hrs 0.05s to 300h IP40 (Panel Table surface) 0.1s or less (No freezing) -10 to +55 AC24 to 48(50/60Hz)/DC12 to 48 H3CR-A8S   1PC 1 H3CR-A8S AC24-48/DC12-48 02088816 -
Discontinued
[x]
35 - 85% 48x81.6x48 Malfunction: 8kV, breakdown: 15 kV About 90 Non-voltage input (NPN input) Relay 2 c (limited time) - 11 100 or more (for DC500V meggers) 30x10hrs 0.05s - 300h IP40 (panel surface) 0.1 s or less -10 to +55 (however, no freezing) AC100 - 240(50/60Hz)/DC100-125 H3CR-A   1PC 1 H3CR-A AC100-240/DC100-125 02490232 -
Discontinued
[x]
35 - 85% 48x81.6x48 Malfunction: 8kV, breakdown: 15 kV About 90 Non-voltage input (NPN input) Transistor output 1 (limited time) - 11 100 or more (for DC500V meggers) 30x10hrs 0.05s - 300h IP40 (panel surface) Below 0.1s -10 to +55 (however, no freezing) AC24 - 48(50/60Hz)/DC12 - 48 H3CR-AS   1PC 1 H3CR-AS AC24-48/DC12-48 02088861 -
Discontinued
[x]
35 - 85% 48x81.6x48 Malfunction: 8kav, breakdown: 15 kV About 90 - Relay 2c (time limit) - 8 More than 100 (with DC500V mega) 30x10hrs 0.05s - 300h IP40 (panel surface) 0.1 s or below -10 to +55 (however, no freezing) AC100 - 240(50/60Hz)/DC100-125 H3CR-A8   1PC 1 H3CR-A8 AC100-240/DC100-125 02490266 48.99 SGD
Shipped after 2018-06-25
35 - 85% 48x81.6x48 Malfunction: 8kav, breakdown: 15 kV About 90 - Relay 2c (limited time + instant) - 8 More than 100 (with DC500V mega) 30x10hrs 0.05s - 300h IP40 (panel surface) 0.1 s or below -10 to +55 (however, no freezing) AC100 - 240(50/60Hz)/DC100-125 H3CR-A8E   1PC 1 H3CR-A8E AC100-240/DC100-125 03787323 -
Discontinued
[x]
35 - 85% 48x81.6x48 Malfunction: 8kV, breakdown: 15 kV About 90 Voltage input Relay 2 c (limited time) - 11 100 or more (for DC500V meggers) 30x10hrs 0.05s - 300h IP40 (panel surface) 0.1 s or less -10 to +55 (however, no freezing) AC100 - 240V 50/60Hz/DC100 - 125V H3CR-AP   1PC 1 H3CR-AP AC100-240/DC100-125 35227227 56.99 SGD
Shipped after 2018-06-25
35 - 85% 48x81.6x48 Malfunction: 8kV, breakdown: 15 kV About 90 Non-voltage input (NPN input) Relay 2 c (limited time) - 11 100 or more (for DC500V meggers) 30x10hrs 0.05s - 300h IP40 (panel surface) 0.1 s or less -10 to +55 (however, no freezing) AC24 - 48(50/60Hz)/DC12 - 48 H3CR-A   1PC 1 H3CR-A AC24-48/DC12-48 02490241 -
Discontinued
[x]
35 - 85% 48x81.6x48 Malfunction: 8kav, breakdown: 15 kV About 90 - Relay 2c (time limit) - 8 More than 100 (with DC500V mega) 30x10hrs 0.05s - 300h IP40 (panel surface) 0.1 s or less -10 to +55 (however, no freezing) AC24 - 48(50/60Hz)/DC12 - 48 H3CR-A8   1PC 1 H3CR-A8 AC24-48/DC12-48 02490257 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 15
4 star 2
3 star 4
2 star 0
1 star 0
Review Rating: 4.52
21 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2018-04-02 21:43:49
Since it was broken, I ordered and arrived in two days so I was very saved.
This review is about item#2490266.
Mechanical parts
5
From Japan
On 2018-01-20 13:43:14
I got it soon, so I was able to reduce the time to stop the machine.
This review is about item#2490266.
Well water pump timer
5
From Japan
On 2017-11-01 21:07:43
There were many examples of use, and I chose without hesitation. Analog timer is recommended.
This review is about item#20321656.
I use it for chlorine injection in a large public bath.
5
From Japan
On 2017-09-18 10:28:44
Variation in the chlorine concentration in the large tub came out (automatic setting). Although I inspected variously, I exchanged it except for abnormality of the timer. The result is OK. It is cheap and saved.
This review is about item#20321656.
Purchase for replacement in case of failure
3
From Japan
On 2017-04-26 17:22:23
Purchased as a replacement part at the time of machine failure. As it is used at the time of replacement, stock status for now. Even if the hands are of the same model, the specifications are different, so it was a bit crazy to confirm the same thing. The exchange is about to be a while ahead.
This review is about item#35227227.
Machine repair
5
From Japan
On 2017-04-14 16:59:20
I used it for changing the timer of the plastic molding machine. Since it is made by Omron Corporation, there is no problem in quality, but sometimes there are times when pins break down due to low internal plastic pin strength when changing the number increments. I want you to improve.
This review is about item#2490266.
It is used for the delay-ON at the time of a power failure of a refrigerator or the like.
5
From Japan
On 2017-02-11 20:15:00
Because it was due to staying ON for more than 10 years at Dire - ON, it was replaced once it became OFF and it was replaced, so I replaced it. After that it became fine. With this, I think that another ten years will be fine.
This review is about item#20321656.
Expansion to control panel
5
From Japan
On 2015-08-21 10:51:26
Installation and operation were both good.
This review is about item#02490232.
Timer for industrial machinery
5
From Japan
On 2015-05-29 09:45:08
There are no particular problems with goods. Even substitute items are found and it is saved. Also, it will be very helpful to arrive the next day.
This review is about item#02490266.
Used for time limit of drainage.
5
From Japan
On 2014-10-22 13:21:27
It worked very well.
This review is about item#02490232.

Related Products