Buy more than* S$200* and get FREE SHIPPING

3M Masking Tape No. 243J Plus

4.73 (171)
Tensile Strength (N/10mm)
28.6
Adhesive Power (N/10mm)
1.06
Tape Thickness (mm)
0.08
Tape Length (m)
18
...see all>
Product Options
ADD TO CART
Heat-Resistant Temperature (deg C) Elongation (%) Tape Width (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Heat-Resistant Temperature (deg C) Elongation (%) Tape Width (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 15 - 1box(80roll) 1 243J Plus 59409735 63.99 SGD
In stock
- - 18 - 1box(70roll) 1 243J Plus 59409762 70.99 SGD
In stock
- - 20 - 1box(60roll) 1 243J Plus 59409796 68.99 SGD
In stock
- - 12 - 1box(100roll) 1 243J Plus 59409708 63.99 SGD
In stock
- - 24 - 1box(50roll) 1 243J Plus 59409823 68.99 SGD
In stock
- - 50 - 1box(20roll) 1 243J Plus 59409857 58.99 SGD
In stock
120 (Standard / 1 hour) 5 (at the time of a fracture) 6 Yellow 1Pack(20Roll) 1 243J Plus 10713647 7.99 SGD
In stock
120 (Standard / 1 hour) 5 (at the time of a fracture) 6 Yellow 1Box(200Roll) 1 243J Plus 10713656 70.99 SGD
In stock
120 (Standard / 1 hour) 5 (at the time of a fracture) 9 Yellow 1Pack(12Roll) 1 243J Plus 10713665 6.99 SGD
In stock
120 (Standard / 1 hour) 5 (at the time of a fracture) 9 Yellow 1Box(120Roll) 1 243J Plus 10713674 63.99 SGD
In stock
120 (Standard / 1 hour) 5 (at the time of a fracture) 10 Yellow 1Pack(12Roll) 1 243J Plus 10713683 7.99 SGD
In stock
120 (Standard / 1 hour) 5 (at the time of a fracture) 10 Yellow 1Box(120Roll) 1 243J Plus 10713692 74.99 SGD
In stock
120 (Standard / 1 hour) 5 (at the time of a fracture) 12 Yellow 1Pack(10Roll) 1 243J Plus 10713701 6.99 SGD
In stock
120 (Standard / 1 hour) 5 (at the time of a fracture) 15 Yellow 1Pack(8Roll) 1 243J Plus 10713717 6.99 SGD
In stock
120 (Standard / 1 hour) 5 (at the time of a fracture) 18 Yellow 1Pack(7Roll) 1 243J Plus 10713726 7.99 SGD
In stock
120 (Standard / 1 hour) 5 (at the time of a fracture) 20 Yellow 1Pack(6Roll) 1 243J Plus 10713735 6.99 SGD
In stock
120 (Standard / 1 hour) 5 (at the time of a fracture) 24 Yellow 1Pack(5Roll) 1 243J Plus 10713744 6.99 SGD
In stock
120 (Standard / 1 hour) 5 (at the time of a fracture) 30 Yellow 1Pack(4Roll) 1 243J Plus 10713753 7.99 SGD
In stock
120 (Standard / 1 hour) 5 (at the time of a fracture) 30 Yellow 1Box(40Roll) 1 243J Plus 10713762 74.99 SGD
In stock
120 (Standard / 1 hour) 5 (at the time of a fracture) 36 Yellow 1Pack(3Roll) 1 243J Plus 10713771 6.99 SGD
In stock
120 (Standard / 1 hour) 5 (at the time of a fracture) 36 Yellow 1Box(30Roll) 1 243J Plus 10713787 67.99 SGD
In stock
120 (Standard / 1 hour) 5 (at the time of a fracture) 40 Yellow 1Pack(3Roll) 1 243J Plus 10713796 7.99 SGD
In stock
120 (Standard / 1 hour) 5 (at the time of a fracture) 40 Yellow 1Box(30Roll) 1 243J Plus 10713805 74.99 SGD
In stock
120 (Standard / 1 hour) 5 (at the time of a fracture) 50 Yellow 1Pack(2Roll) 1 243J Plus 10713814 5.99 SGD
In stock
120 (Standard / 1 hour) 5 (at the time of a fracture) 60 Yellow 1Pack(2Roll) 1 243J Plus 10713823 7.99 SGD
In stock
120 (Standard / 1 hour) 5 (at the time of a fracture) 60 Yellow 1Box(20Roll) 1 243J Plus 10713832 74.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 139
4 star 23
3 star 6
2 star 0
1 star 3
Review Rating: 4.73
171 Customer Reviews
The reviews are automatic translation.
Prevent scratches on car keys
4
From Japan
On 2018-05-22 11:59:20
Peel off cleanly when peeling off the tape It is a very good product.
This review is about item#10713735.
Masking around the soldered part
5
From Japan
On 2018-05-15 23:46:41
It is a special use for organ pipe production ... Endure high temperature, peel cleanly. Previously, I tried using Monotaro brand products, but this point is outstanding.
This review is about item#10713717.
Marking etc.
4
From Japan
On 2018-04-14 22:54:21
It is easy to cut. Hopefully, not a single kind of combination, I think that it is user-friendly if you can sell it with a combination of several tape widths.
This review is about item#10713683.
Masking sticker
5
From Japan
On 2018-04-07 14:30:39
Because masking tape with narrow width is easier to stick to curves when masking letters.
This review is about item#10713647.
Wall painting work
5
From Japan
On 2018-03-16 09:57:20
I used it for curing. As long as this width was enough, it was easy to curd well and it was easy to use. I should have ordered more because I was missing halfway through!
This review is about item#10713735.
Painting work
1
From Japan
On 2018-03-08 21:46:39
The battery that was purchased and packaged together was leaking, and dilute sulfuric acid of the battery liquid was soaked in and it was thrown away. Sorry.
This review is about item#10713744.
Car Maintenance
5
From Japan
On 2018-02-18 23:24:16
We will use it in the optical axis tester at the time of vehicle inspection. Nori of other companies remain, it is bad to have time when time passes, even if it is cheap, the rest is still difficult, so this item is still recommended. I will also purchase it.
This review is about item#10713665.
Used for masking painting work
5
From Japan
On 2018-02-17 10:54:59
In the case of masking tape, the strength of adhesion on the back is a problem, and if it is too strong, there is also a case that the paint below is peeled off. If it is weak, spillage will occur. That point 3M can be used with confidence. The strength of stickiness is different even if it comes to temperature. It gets harder when it gets colder, weakens stickiness, becomes soft and becomes easy to float when the temperature goes up, it is nearly acceptable even in such a case if it is 3M. It is good to be safe to use.
This review is about item#10713726.
Inventory
5
From Japan
On 2018-02-17 07:57:22
I was looking for cheap and durable items to use at all stores. The width was also optimal and it was easy to use and clean. I will also use it.
This review is about item#10713674.
Used as a marker for floor covering.
5
From Japan
On 2018-02-12 14:48:38
I am using it as a position standard for pasting flooring, I like it easily because I can peel off it.
This review is about item#10713744.

Related Products