Buy more than* S$200* and get FREE SHIPPING

Hope Sander

3.00 (1)
Pad Size (phi mm)
125 Magic Type
Orbit Diameter (mm)
5
Air Pressure
5 - 6
Air Outlet
R1/4
Air Consumption (m3/min)
0.34
Revolution (min-1[r.p.m])
10000
Type
Dust collection bag
Weight (kg)
0.9
Overall Length (mm)
173 (When mounted on the coupler)
Accessories
One-touch coupler plug, a spanner, putt, a hose, dust collection bag, air tool oil
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HP325DL 10762525 289.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Painting work
3
From Japan
On 2016-05-06 14:58:25
It can be used normally. I was worried about ordering because there was no double action notation anywhere. Please improve so that it can be distinguished on single type and WEB. Though things are fine, at that point they are three stars.
This review is about item#10762525.

Related Products