Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Vertical Polisher

Pad Size (phi mm)
123
Noise Level (dB(A))
82
Flow Rate (L/min)
450
Dimensions (Width W x Height H x Length L) (mm)
205x153x208
Revolution (min-1[r.p.m])
3000
...see all>
Product Options
ADD TO CART
Working Pressure (MPa) Type Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Working Pressure (MPa) Type Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.4 to 0.6 Glue formula - 1PC 1 715A2 39183487 399.99 SGD
Shipped after 2018-06-26
0.4 - 0.6 magic type 1.2 1PC 1 715A2 10762622 399.99 SGD
In stock
ADD TO CART

Related Products