Buy more than* S$200* and get FREE SHIPPING

Disuccinimidyl Thunder

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Pad Size (phi mm)
100
Noise Level (dB(A))
89
Flow Rate (L/min)
450
Dimensions (Width W x Height H x Length L) (mm)
100x100x204
Working Pressure (MPa)
0.4-0.6
Revolution (min-1[r.p.m])
13000
Weight (kg)
0.9
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 424A 10762674 239.99 SGD
Shipped after 2018-06-01
ADD TO CART

Related Products