Buy more than* S$200* and get FREE SHIPPING

No dirt pick-up double-action sander

Pad Size (phi mm)
123
Orbit Diamond(mm)
10
Flow Rate (L/min)
400
Dimensions (Width W x Height H x Length L) (mm)
123x119x241
Working Pressure (MPa)
0.4-0.6
Revolution (min-1[r.p.m])
10000
Weight (kg)
1.6
...see all>
Product Options
ADD TO CART
Type Noise Level (dB(A)) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Noise Level (dB(A)) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 83 391-3546 1pc 1 905A4-MP 10762692 459.99 SGD
Shipped after 2018-05-28
Glue formula 89 391-3538 1pc 1 905A4-LP 10762701 419.99 SGD
Shipped after 2018-05-31
ADD TO CART

Related Products