Buy more than* S$200* and get FREE SHIPPING

No dirt pick-up mini double action Thunder

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Pad Size (phi mm)
45
Orbit Diamond(mm)
3
Noise Level (dB(A))
82
Flow Rate (L/min)
340
Dimensions (Width W x Height H x Length L) (mm)
45x103x194
Working Pressure (MPa)
0.4-0.6
Revolution (min-1[r.p.m])
10000
Weight (kg)
0.7
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 942-MP 10762832 409.99 SGD
In stock
ADD TO CART

Related Products