Buy more than* S$200* and get FREE SHIPPING

Non-Vacuuming Double Action Sander

Pad Size (phi mm)
123
Orbit Diamond(mm)
5
Noise Level (dB(A))
78
Flow Rate (L/min)
380
Dimensions (Width W x Height H x Length L) (mm)
123x90x158
Revolution (min-1[r.p.m])
9500
...see all>
Product Options
ADD TO CART
Working Pressure (MPa) Type Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Working Pressure (MPa) Type Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.4 to 0.6 Glue formula - 1PC 1 914L-LP 10762823 389.99 SGD
Shipped after 2018-03-01
0.4 - 0.6 magic type 0.86 1PC 1 914L-MP 10762814 369.99 SGD
In stock
ADD TO CART

Related Products