Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension G(mm) Dimensions D (mm) Dimensions J (mm) Dimension F (mm) Fluid Dimensions A (mm) Dimensions M (mm) Maximum Working Pressure (MPa) Drain Retention Capacity (cm3) Port Size Rated Filtration (micrometer) Material (case) Dimension H (mm) Dimensions p (mm) Filtration Pricision (microm) Body Size Accessories Dimensions C (mm) Dimensions L (mm) Case Guard Dimensions B (mm) Ambient Temperature and Water Temperature (Degree c) Adapted Bracket Connection Diameter Dimension K(mm) Dimensions E (mm) Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension G(mm) Dimensions D (mm) Dimensions J (mm) Dimension F (mm) Fluid Dimensions A (mm) Dimensions M (mm) Maximum Working Pressure (MPa) Drain Retention Capacity (cm3) Port Size Rated Filtration (micrometer) Material (case) Dimension H (mm) Dimensions p (mm) Filtration Pricision (microm) Body Size Accessories Dimensions C (mm) Dimensions L (mm) Case Guard Dimensions B (mm) Ambient Temperature and Water Temperature (Degree c) Adapted Bracket Connection Diameter Dimension K(mm) Dimensions E (mm) Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - 1 - - 5 - - - - - - - - - - -5 to 60 - 1 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF50-10B 10286306 -
Discontinued
[x]
- - - - - - - 1 - - 5 - - - - - - - - - - -5 to 60 - 1 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF60-10B 10286315 110.98 SGD
Shipped after 2017-04-03
27 40 5.4 30 Air 40 2.3 1.0 8 1/8 - Polycarbonate 22 - 5 1/8 - 10 40 None 97 -5 to 60 (no freezing) B-240A 1/8 8.4 18 With Bracket   1PC 1 AF20-01B 00607363 -
Discontinued
[x]
- - - - - - - 1 - - 5 - - - - - - - - - - -5 to 60 - 41702 - - -   1PC 1 AF50-06B 10286297 -
Discontinued
[x]
27 40 5.4 30 Air 40 2.3 1.0 15 1/4 - Polycarbonate 22 - 5 1/8 - 10 40 None 97 -5 to 60 (no freezing) B-240A 1/4 8.4 18 With Bracket   1PC 1 AF20-02B 00607372 -
Discontinued
[x]
40 53 6.5 41 Air 53 2.3 1.0 25 1/4 - Polycarbonate 23 57 5 3/8 Case guard 14 53 Included 129 -5 to 60 (Without freezing) B-340A 1/4 8 16 With Bracket   1PC 1 AF30-02B 00607381 -
Discontinued
[x]
40 53 6.5 41 Air 53 2.3 1.0 25 3/8 - Polycarbonate 23 57 5 3/8 Case guard 14 53 Included 129 -5 to 60 (no freezing) B-340A 3/8 8 16 With Bracket   1PC 1 AF30-03B 00607397 -
Discontinued
[x]
54 70 8.5 50 Air 70 2.3 1.0 45 3/8 - Polycarbonate 26 73 5 1/2 Case guard 18 70 Included 165 -5 to 60 (no freezing) B-440A 3/8 10.5 17 With Bracket   1PC 1 AF40-03B 00607415 -
Discontinued
[x]
54 70 8.5 50 Air 70 2.3 1.0 45 1/2 - Polycarbonate 26 73 5 1/2 Case guard 18 70 Included 165 -5 to 60 (no freezing) B-440A 1/2 10.5 17 With Bracket   1PC 1 AF40-04B 00607424 -
Discontinued
[x]
ADD TO CART

Related Products

SMC

SMC