NoteBuy more than* S$200* and get FREE SHIPPING

Air Filter, With Auto Drain N.O.

Case Guard
Included
Rated Filtration (micrometer)
5
Ambient Temperature and Water Temperature (Degree c)
-5 To + 60 (without freezing)
Drain Discharge
FLOAT TYPE PROVIDED (N.O)
Assured Withstand Pressure (MPa)
1.5
Fluid
Air
Material (case)
Polycarbonate
Maximum Working Pressure (MPa)
1.0
Type
Normally open
...see all
Product Options
Dimensions A (mm) Port Size Body Size Weight (kg) Dimension G(mm) Dimensions J (mm) Drain Retention Capacity (cm3) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
53 1/4 3/8 0.23 50 26.5 25 14 170 30 26.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF30-02D 10286446 -
Discontinued
[x]
70 1/2 1/2 0.46 75 35 45 18 204 38 35   1PC 1 AF40-04D 10286482 -
Discontinued
[x]

Related Products

SMC

SMC