Buy more than* S$200* and get FREE SHIPPING

Lubricator, With Bracket

Case Guard
Included
Ambient Temperature and Water Temperature (Degree c)
-5 to 60 (no freezing)
Recommended Oil to Use
Turbine oil (ISO VG32) Class 1
Assured Withstand Pressure (MPa)
1.5
Dimension U(mm)
2.3
Fluid
Air
Material (case)
Polycarbonate
Screw Type
Rc
Maximum Working Pressure (MPa)
1.0
...see all
Product Options
ADD TO CART
Dimension G(mm) Dimension S (mm) Dimensions J (mm) Dimensions A (mm) Dimensions N (mm) Port Size Dimensions M (mm) Body Size Minimum Flow Drip (L/min (ANR)) Storage Oil Volume (cm3) Dimension T (mm) Dimensions C (mm) Dimensions B (mm) Dimension r (mm) Dimensions E (mm) Dimension Q(mm) Dimensions D (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension G(mm) Dimension S (mm) Dimensions J (mm) Dimensions A (mm) Dimensions N (mm) Port Size Dimensions M (mm) Body Size Minimum Flow Drip (L/min (ANR)) Storage Oil Volume (cm3) Dimension T (mm) Dimensions C (mm) Dimensions B (mm) Dimension r (mm) Dimensions E (mm) Dimension Q(mm) Dimensions D (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 6.5 26.5 53 40 1/4 41 3/8 30 55 53 38 142 6.5 30 23 26.5   1PC 1 AL30-02B 00607503 -
Discontinued
[x]
110 10.5 35 70 54 3/8 50 1/2 40 135 70 40 176 8.5 38 26 35 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL40-03B 00607537 -
Discontinued
[x]
110 10.5 35 70 54 1/2 50 1/2 50 135 70 40 176 8.5 38 26 35 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL40-04B 00607546 -
Discontinued
[x]
110 10.5 35 75 54 3/4 50 1/2 50 135 70 38 176 8.5 38 25 35 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL40-06B 00607555 -
Discontinued
[x]
ADD TO CART

Related Products

SMC

SMC