Buy more than* S$200* and get FREE SHIPPING

Regulator, With Round Pressure Gauge

Caution
Pressure gauge is not packed simultaneous and is not attached.
Assured Withstand Pressure (MPa)
1.5
Structure
Relief type
...see all
Product Options
ADD TO CART
Set Pressure Range (MPa) Port Size Dimensions H (phi mm) Body Size Dimension K(mm) Dimensions J (mm) Overall Length (mm) Fluid Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Ambient Temperature and Water Temperature (Degree c) Dimension F (mm) Dimensions A (mm) Pressure Gauge Connection Diameter Maximum Working Pressure (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Set Pressure Range (MPa) Port Size Dimensions H (phi mm) Body Size Dimension K(mm) Dimensions J (mm) Overall Length (mm) Fluid Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Ambient Temperature and Water Temperature (Degree c) Dimension F (mm) Dimensions A (mm) Pressure Gauge Connection Diameter Maximum Working Pressure (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.05 to 0.85 1 42.5 41702 3.3 84 169 Air 43 169 43.5 (Nofreezing)-5to60 M62x1.5 90 41643 1   1PC 1 AR50-10G 06848965 -
Discontinued
[x]
0.05 to 0.7 M5x0.8 26 M5 0 26 58 Air 11 58 12.5 (Nofreezing)-5to60 M18x1 25 41655 1   1PC 1 AR10-M5G 10286534 -
Discontinued
[x]
0.05 to 0.85 1 42.5 1 3.3 84 176 - 46 176 43.5 -5 to 60(No freezing) M62x1.5 95 1/4 1.0   1PC 1 AR60-10G 10286656 -
Discontinued
[x]
0.05 - 0.85 1/4 37.5 1/8 2 65 - Air 26.5 94 28.5 -5-60 (Without freezing) M28x1 40 1/8 1.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AR20-02G 10286552 -
Discontinued
[x]
0.05 - 0.85 1/4 37.5 1/4 0 64 - Air 28 101 27.5 -5-60 (Without freezing) M32x1.5 53 1/8 1.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AR25-02G 10286561 -
Discontinued
[x]
0.05 - 0.85 3/8 37.5 3/8 3.5 66 - Air 31 116 29.5 -5-60 (Without freezing) M38x1.5 53 1/8 1.0   1PC 1 AR30-03G 10286595 -
Discontinued
[x]
0.05 - 0.85 1/2 42.5 1/2 3.5 74 - Air 36 128 34 -5-60 (Without freezing) M42x1.5 70 1/4 1.0   1PC 1 AR40-04G 10286622 -
Discontinued
[x]
0.05 - 0.85 3/4 42.5 1/2 3 74 - Air 36 129 34 -5-60 (Without freezing) M42x1.5 75 1/4 1.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AR40-06G 10286631 -
Discontinued
[x]
0.05 - 0.85 3/4 42.5 3/4 3.3 84 169 Air 43 169 43.5 -5-60 (Without freezing) M62x1.5 90 1/4 1.0   1PC 1 AR50-06G 10286647 -
Discontinued
[x]
ADD TO CART

Related Products

SMC

SMC