Buy more than* S$200* and get FREE SHIPPING

Regulator with Bracket and Pressure Gauge

Assured Withstand Pressure (MPa)
1.5
Dimension Q(mm)
2.3
Specification
With bracket and square embedded type pressure gauge (with limit indicator)
...see all
Product Options
ADD TO CART
Dimensions E (mm) Dimension G(mm) Dimensions D (mm) Dimensions J (mm) Dimension F (mm) Fluid Dimensions A (mm) Dimensions N (mm) Maximum Working Pressure (MPa) Dimensions M (mm) Structure Dimensions p (mm) Port Size Compatible Pressure Gauge Body Size Ambient Temperature and Water Temperature (Degree c) Dimensions C (mm) Dimensions L (mm) Dimensions B (mm) Set Pressure Range (MPa) Adapted Bracket Overall Length (mm) Dimension K(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions E (mm) Dimension G(mm) Dimensions D (mm) Dimensions J (mm) Dimension F (mm) Fluid Dimensions A (mm) Dimensions N (mm) Maximum Working Pressure (MPa) Dimensions M (mm) Structure Dimensions p (mm) Port Size Compatible Pressure Gauge Body Size Ambient Temperature and Water Temperature (Degree c) Dimensions C (mm) Dimensions L (mm) Dimensions B (mm) Set Pressure Range (MPa) Adapted Bracket Overall Length (mm) Dimension K(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
74 3.5 68 41 35 - 70 8 1.0 6.5 Relief type 53 1/4 G46-10-02 1/2 -5 to 60(No freezing) 36 46 128 0.05 to 0.85 B-420 128 40 1PC 1 AR40-02BE 00607661 -
Discontinued
[x]
74 3 68 50 35 Air 75 10.5 1 8.5 Relief type 70 41702 G46-10-02 41641 (Nofreezing)-5to60 36 56 129 0.05 to 0.85 AR40P-270AS 129 54 1PC 1 AR40-06BE 00607695 -
Discontinued
[x]
65 2 57 30 29.5 Air 40 15.4 1.0 5.4 Relief type 55 1/4 G36-10-01 1/8 -5 to 60 (no freezing) 26.5 44 94 0.05 - 0.85 AR20P-270AS 94 34 1PC 1 AR20-02BE 00607616 -
Discontinued
[x]
65 2 57 30 29.5 Air 40 15.4 1.0 5.4 Type of relief 55 1/8 G36-10-01 1/8 -5 to 60 (Without freezing) 26.5 44 94 0.05 - 0.85 AR20P-270AS 94 34 1PC 1 AR20-01BE 00607607 -
Discontinued
[x]
66 3.5 59 41 30.5 Air 53 8 1.0 6.5 Relief type 53 1/4 G36-10-01 3/8 -5 to 60 (no freezing) 31 46 116 0.05 - 0.85 AR30P-270AS 116 40 1PC 1 AR30-02BE 00607643 -
Discontinued
[x]
66 3.5 59 41 30.5 Air 53 8 1.0 6.5 Relief type 53 3/8 G36-10-01 3/8 -5 to 60 (no freezing) 31 46 116 0.05 - 0.85 AR30P-270AS 116 40 1PC 1 AR30-03BE 00607652 61.89 SGD
In stock
74 3.5 68 50 35 Air 70 10.5 1.0 8.5 Relief type 70 3/8 G46-10-02 1/2 -5 to 60 (no freezing) 36 54 128 0.05 - 0.85 AR40P-270AS 128 54 1PC 1 AR40-03BE 00607677 -
Discontinued
[x]
74 3.5 68 50 35 Air 70 10.5 1.0 8.5 Type of relief 70 1/2 G46-10-02 1/2 -5 to 60 (Without freezing) 36 54 128 0.05 - 0.85 AR40P-270AS 128 54 1PC 1 AR40-04BE 00607686 -
Discontinued
[x]
ADD TO CART

Related Products

SMC

SMC