Buy more than* S$200* and get FREE SHIPPING

Filter Regulators, With Bracket, with Squareuare Recessed Pressure Gauge

Assured Withstand Pressure (MPa)
1.5
Dimension U(mm)
2.3
Material (case)
Polycarbonate
...see all
Product Options
ADD TO CART
Pressure Gauge Connection Diameter Overall Length (mm) Dimension G(mm) Dimensions D (mm) Filtration Pricision (microm) Connection Diameter Dimensions J (mm) Dimension S (mm) Dimension r (mm) Fluid Dimensions A (mm) Dimension F (mm) Dimensions N (mm) Maximum Working Pressure (MPa) Case Guard Dimensions M (mm) Structure Rated Filtration (micrometer) Drain Retention Capacity (cm3) Port Size Ambient Temperature and Water Temperature (Degree c) Dimensions p (mm) Dimension H (mm) Dimension T (mm) Body Size Set Pressure Range (MPa) Dimensions C (mm) Type Dimension Q(mm) Dimensions B (mm) Weight (kg) Dimension K(mm) Dimensions E (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pressure Gauge Connection Diameter Overall Length (mm) Dimension G(mm) Dimensions D (mm) Filtration Pricision (microm) Connection Diameter Dimensions J (mm) Dimension S (mm) Dimension r (mm) Fluid Dimensions A (mm) Dimension F (mm) Dimensions N (mm) Maximum Working Pressure (MPa) Case Guard Dimensions M (mm) Structure Rated Filtration (micrometer) Drain Retention Capacity (cm3) Port Size Ambient Temperature and Water Temperature (Degree c) Dimensions p (mm) Dimension H (mm) Dimension T (mm) Body Size Set Pressure Range (MPa) Dimensions C (mm) Type Dimension Q(mm) Dimensions B (mm) Weight (kg) Dimension K(mm) Dimensions E (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1/4 - 80 37.5 5 Rc1/4 38.5 10.5 8.5 - 70 M42x1.5 54 1 - 50 Relief type - 45 1/4 -5 to +60(No freezing) - 28 70 1/2 0.05 to 0.85 92 - 54 - - 1.5 38 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AW40-02BE 10226282 122.61 SGD
Shipped after 2017-03-06
- 242 80 37.5 - RC3/4 38.5 10.5 8.5 - 75 M42x1.5 54 1.0 With 50 Relief type 5 45 RC3/4 -5 to 60(No freezing) - - 70 1/2 0.05 to 0.85 93 Bracket with pressure gauge 56 242 0.75 1.2 38   1PC 1 AW40-06BE 06888515 -
Discontinued
[x]
1/4 - 80 37.5 5 Rc3/8 38.5 10.5 8.5 - 70 M42x1.5 54 1 - 50 Relief type - 45 3/8 -5 to +60(No freezing) - 28 70 1/2 0.05 to 0.85 92 - 54 - - 1.5 38 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AW40-03BE 10226291 -
Discontinued
[x]
1/8 - 55 29.5 5 Rc1/4 30.5 8 6.5 - 53 M38x1.5 40 1 - 41 Relief type - 25 1/4 -5 to +60(No freezing) - 28 53 3/8 0.05 to 0.85 86 - 46 - - 3.5 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AW30-02BE 10226273 -
Discontinued
[x]
- 160 80 52 - Rc1/8 27 15.4 - Air 40 - 34 1.0 Without 30 Release type 5 8 Rc1/8 -5 to 60 (Without freezing) 44 63 55 1/8 0.05 - 0.85 73 With a bracket and a pressure gauge 5.4 160 0.32 5 40   1PC 1 AW20-01BE 06888472 -
Discontinued
[x]
- 160 80 52 - Rc1/4 27 15.4 - Air 40 - 34 1.0 Without 30 Relief type 5 8 Rc1/4 -5 to 60 (Without freezing) 44 63 55 1/8 0.05 - 0.85 73 With a bracket and a pressure gauge 5.4 160 0.32 5 40   1PC 1 AW20-02BE 06888481 -
Discontinued
[x]
- 201 80 59 - Rc3/8 30.5 8 - Air 53 - 40 1.0 Included 41 Relief type 5 25 Rc3/8 -5 to 60 (Without freezing) 46 70 53 3/8 0.05 - 0.85 86 With a bracket and a pressure gauge 6.5 201 0.40 3.5 57   1PC 1 AW30-03BE 06888497 -
Discontinued
[x]
- 239 105 75 - Rc1/2 38.5 10.5 - Air 70 - 54 1.0 w/ 50 Release type 5 45 Rc1/2 -5 to 60 (Without freezing) 54 76 70 1/2 0.05 - 0.85 92 With a bracket and a pressure gauge 8.5 239 0.72 1.5 73   1PC 1 AW40-04BE 06888506 -
Discontinued
[x]
ADD TO CART

Related Products

SMC

SMC