Buy more than* S$200* and get FREE SHIPPING

Filter + Regulator + Lubricator, With Squareuare Recessed Pressure Gauge

Assured Withstand Pressure (MPa)
1.5
Material (case)
Polycarbonate
Filtration Pricision (microm)
5
Screw Type
Rc
...see all
Product Options
ADD TO CART
Dimensions A (mm) Fluid Dimensions J (mm) Maximum Working Pressure (MPa) Case Guard Dimensions N (mm) Structure Dimension L (phi mm) Dimensions M (mm) Ambient Temperature and Water Temperature (Degree c) Dimensions p (mm) Port Size Flow Rate (l/min (ANR)) Dimension T (mm) Dimension H (mm) Dimensions C (mm) Body Size Set Pressure Range (MPa) Dimensions B (mm) Dimensions L (mm) Recommended Oil to Use Dimensions E (mm) Pressure Gauge Connection Diameter Dimension Q(mm) Dimensions D (mm) Storage Oil Volume (cm3) Dimension K(mm) Dimension F (mm) Accessories Dimension G(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Fluid Dimensions J (mm) Maximum Working Pressure (MPa) Case Guard Dimensions N (mm) Structure Dimension L (phi mm) Dimensions M (mm) Ambient Temperature and Water Temperature (Degree c) Dimensions p (mm) Port Size Flow Rate (l/min (ANR)) Dimension T (mm) Dimension H (mm) Dimensions C (mm) Body Size Set Pressure Range (MPa) Dimensions B (mm) Dimensions L (mm) Recommended Oil to Use Dimensions E (mm) Pressure Gauge Connection Diameter Dimension Q(mm) Dimensions D (mm) Storage Oil Volume (cm3) Dimension K(mm) Dimension F (mm) Accessories Dimension G(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
220 - 35 1 With - Regulator / relief type - - -5 to +60(No freezing) - 1/4 - - 28 40 1/2 0.05 to 0.85 187 - One turbine oil (ISO VG32) 38 1/4 - - 135 3.5 72.5 Bowl guard 110   1PC 1 AC40-02E 10226395 -
Discontinued
[x]
297 - 44.5 1 - - Regulator / relief type - - -5 to +60(No freezing) - 1 - - 28 46 1 0.05 to 0.85 280 - One turbine oil (ISO VG32) 47.5 1/4 - - 135 3.3 98 Bowl guard 110 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AC60-10E 10226431 -
Discontinued
[x]
220 - 35 1 With - Regulator / relief type - - -5 to +60(No freezing) - 3/8 - - 28 40 1/2 0.05 to 0.85 187 - One turbine oil (ISO VG32) 38 1/4 - - 135 3.5 72.5 Bowl guard 110   1PC 1 AC40-03E 10226404 -
Discontinued
[x]
282 - 44.5 1 - - Regulator / relief type - - -5 to +60(No freezing) - 3/4 - - 28 43 3/4 0.05 to 0.85 264 - One turbine oil (ISO VG32) 45 1/4 - - 135 3.3 93 Bowl guard 110 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AC50-06E 10226413 295.87 SGD
Shipped after 2017-04-06
282 - 44.5 1 - - Regulator / relief type - - -5 to +60(No freezing) - 1 - - 28 43 3/4 0.05 to 0.85 264 - One turbine oil (ISO VG32) 45 1/4 - - 135 3.3 93 Bowl guard 110 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AC50-10E 10226422 295.87 SGD
Shipped after 2017-04-06
167 Air 28.5 1 With - Regulator / relief type - - (Nofreezing)-5to+60 - 41706 - - 28 38 41643 0.05 to 0.85 153 - Oneturbineoil(ISOVG32) 30 41647 - - 55 0 55 Bowlguard 80   1PC 1 AC25-03E 10226386 -
Discontinued
[x]
220 - - 1.0 With 88 Filter Regulator: Relief type 9 4.6 -5 to 60(No freezing) 74 3/4 4500 3.5 40 40 1/2 0.05 to 0.85 187 9 One turbine oil (ISO VG32) 72.5 - 35 105 - 18 75 Bowl guard 50   1PC 1 AC40-06E 06788406 -
Discontinued
[x]
126 - 33 1.0 None 50 Filter Regulator: Relief type 5.5 3.2 -5 to 60(No freezing) 65 1/8 500 2 24 36 1/8 0.05 to 0.85 123 5.5 One turbine oil (ISO VG32) 41.5 - 29.5 80 - 12 43 - 30   1PC 1 AC20-01E 00606812 -
Discontinued
[x]
220 Air - 1.0 w/ 88 Filter regulator: Relief type 9 4.6 -5 to 60 (Without freezing) 74 1/2 4000 3.5 40 40 1/2 0.05 - 0.85 187 9 TURBINE OIL (ISO VG32) CLASS 1 72.5 - 35 105 - 18 75 Case guard 50   1PC 1 AC40-04E 06787313 -
Discontinued
[x]
126 Air 33 1.0 None 50 Filter regulator: Relief type 5.5 3.2 -5 to 60 (no freezing) 65 1/4 500 2 24 36 1/8 0.05 - 0.85 123 5.5 TURBINE OIL (ISO VG32) CLASS 1 41.5 - 29.5 80 - 12 43 - 30   1PC 1 AC20-02E 00606821 -
Discontinued
[x]
167 Air - 1.0 Included 71 Filter regulator: Relief type 7 4 -5 to 60 (no freezing) 66 1/4 2000 3.5 35 38 3/8 0.05 - 0.85 153 7 TURBINE OIL (ISO VG32) CLASS 1 55 - 30.5 80 - 14 57 Case guard 41   1PC 1 AC30-02E 00606916 -
Discontinued
[x]
167 Air - 1.0 Included 71 Filter regulator: Relief type 7 4 -5 to 60 (no freezing) 66 3/8 2000 3.5 35 38 3/8 0.05 - 0.85 153 7 TURBINE OIL (ISO VG32) CLASS 1 55 - 30.5 80 - 14 57 Case guard 41   1PC 1 AC30-03E 00606925 -
Discontinued
[x]
167 Air 28.5 1 With - regulator / relief type - - -5 To + 60 (without freezing) - 1/4 - - 28 38 1/4 0.05 - 0.85 153 - Turbine oil (ISO VG32) Class 1 30 1/8 - - 55 0 55 Case guard 80   1PC 1 AC25-02E 10226377 -
Discontinued
[x]
ADD TO CART

Related Products

SMC

SMC