Buy more than* S$200* and get FREE SHIPPING

Filter, Regulator, Lubricator

Case Guard
With
Rated Filtration (micrometer)
5
Set Pressure Range (MPa)
0.05 to 0.85
Assured Withstand Pressure (MPa)
1.5
Material (case)
Polycarbonate
Screw Type
Rc
Structure
Regulator / relief type
Dimension H (mm)
28
Specification
Float type auto drain (N.O). Square-shaped embedding type pressure gauge (with limit indicator)
...see all
Product Options
ADD TO CART
Dimension K(mm) Port Size Dimension G(mm) Body Size Dimensions J (mm) Weight (kg) Storage Oil Volume (cm3) Fluid Dimensions C (mm) Drain reservoir capacity (cm<sup>3</sup>) Dimensions B (mm) Ambient Temperature and Water Temperature (Degree c) Dimensions E (mm) Flow Rate (l/min (ANR)) Dimension F (mm) Dimensions A (mm) Pressure Gauge Connection Diameter Maximum Working Pressure (MPa) Recommended Oil to Use Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension K(mm) Port Size Dimension G(mm) Body Size Dimensions J (mm) Weight (kg) Storage Oil Volume (cm3) Fluid Dimensions C (mm) Drain reservoir capacity (cm<sup>3</sup>) Dimensions B (mm) Ambient Temperature and Water Temperature (Degree c) Dimensions E (mm) Flow Rate (l/min (ANR)) Dimension F (mm) Dimensions A (mm) Pressure Gauge Connection Diameter Maximum Working Pressure (MPa) Recommended Oil to Use Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.3 41702 110 41702 44.5 4.3 135 Air 43 45 303 (Nofreezing)-5to60 45 5000 93 282 41643 1 Oneturbineoil(ISOVG32)   1PC 1 AC50-06DE 10226711 -
Discontinued
[x]
0 1/4 80 1/4 28.5 - 55 - 38 25 194 -5 to 60(No freezing) 30 1500 55 167 1/8 1.0 One turbine oil (ISO VG32) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AC25-02DE 10226641 179.59 SGD
Shipped after 2017-03-06
3.5 1/4 80 3/8 30.5 - 55 - 38 25 194 -5 to 60(No freezing) 30 2000 55 167 1/8 1.0 One turbine oil (ISO VG32) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AC30-02DE 10226666 -
Discontinued
[x]
3.5 3/8 80 3/8 30.5 - 55 - 38 25 194 -5 to 60(No freezing) 30 2000 55 167 1/8 1.0 One turbine oil (ISO VG32) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AC30-03DE 10226675 -
Discontinued
[x]
0 3/8 80 1/4 28.5 - 55 - 38 25 194 -5 to 60(No freezing) 30 1500 55 167 1/8 1.0 One turbine oil (ISO VG32) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AC25-03DE 10226657 -
Discontinued
[x]
3.5 1/4 110 1/2 35 - 135 - 40 45 226 -5 to 60(No freezing) 38 4000 72.5 220 1/4 1.0 One turbine oil (ISO VG32) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AC40-02DE 10226684 -
Discontinued
[x]
3.5 1/2 110 1/2 35 1.8 135 - 40 45 226 -5 to 60(No freezing) 38 4000 72.5 220 1/4 1.0 One turbine oil (ISO VG32)   1PC 1 AC40-04DE 05691917 -
Discontinued
[x]
3.3 1 110 3/4 44.5 - 135 - 43 45 303 -5 to 60(No freezing) 45 5000 93 282 1/4 1.0 One turbine oil (ISO VG32) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AC50-10DE 10226727 -
Discontinued
[x]
3.3 1 110 1 44.5 - 135 - 46 45 319 -5 to 60(No freezing) 47.5 6000 98 297 1/4 1.0 One turbine oil (ISO VG32) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AC60-10DE 10226736 437.98 SGD
Shipped after 2017-03-06
3.5 3/8 110 1/2 35 - 135 - 40 45 226 -5 to 60(No freezing) 38 4000 72.5 220 1/4 1.0 One turbine oil (ISO VG32) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AC40-03DE 10226693 -
Discontinued
[x]
3 3/4 110 1/2 35 - 135 - 38 45 226 -5 to 60(No freezing) 38 4500 77.5 235 1/4 1.0 One turbine oil (ISO VG32) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AC40-06DE 10226702 257.11 SGD
Shipped after 2017-03-06
ADD TO CART

Related Products

SMC

SMC