Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Inverter X 200 Series

4.33 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Application of motor shows hitachi 3-phase standard motor (4P).
Color (Body)
Blue (DIC14 Version NO.436) (D.14th [ I.C] edition No.436)
Installation Location
Indoor (place which does not have corrosion gas and dust)
Vibration
5.9mm/s2(0.6G) 10 - 55Hz
Storage Temperature Range (degree c)
-20-65 ( short period of time during transit)
Protection Structure (JEM1030)
IP20
Overload Electric Current Rating
For 150% and 1 minute
Tolerable Voltage Fluctuation
+10%, -15%
Humidity Range (RH)
20 - 90%
Rated Input AC Voltage (V)
3 phases 200-240
Frequency Tolerance
+/-5%
Control Method
LINE BETWEEN SINE WAVE PWM MODULATION
Cycle(Hz)
50/60
...see all>
Product Options
ADD TO CART
Compatible Motor Capacity (kW) Output Rating Capacity (kVA) Rated Output Current (A) Approximate Weight (kg) Elevation (m) Cooling System Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Motor Capacity (kW) Output Rating Capacity (kVA) Rated Output Current (A) Approximate Weight (kg) Elevation (m) Cooling System Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.4 200V/0.9 240V/1.0 2.6 0.9 less than 1000 Self-cooling *[No return] You cannot return this product. For details, see FAQ. 1PC 1 X200-004LFRF2 10704915 -
Discontinued
[x]
0.75 200V/1.3 240V/1.6 4.0 1.1 1000 or less Self-cooling *[No return] You cannot return this product. For details, see FAQ. 1PC 1 X200-007LFRF2 10704924 -
Discontinued
[x]
1.5 200V/2.4 240V/2.9 7.1 2.2 1000 or less Air cooling with blower *[No return] You cannot return this product. For details, see FAQ. 1PC 1 X200-015LFRF2 10704933 -
Discontinued
[x]
2.2 200V/3.4 240V/4.1 10.0 2.4 less than 1000 Air cooling with blower *[No return] You cannot return this product. For details, see FAQ. 1PC 1 X200-022LFRF2 10704942 -
Discontinued
[x]
3.7 200V/5.5 240V/6.6 15.9 2.4 1000 or less Air cooling with blower *[No return] You cannot return this product. For details, see FAQ. 1PC 1 X200-037LFRF2 10704951 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Electric construction
5
From Japan
On 2014-08-03 20:44:54
Although it is good for the product, it only took a long time to deliver, which hindered work. Product of this hand requires attention to order.
This review is about item#10704906.
Motor control
5
From Japan
On 2014-07-09 13:06:31
It is easy to set up and easy to handle and compact
This review is about item#10704924.
Noise reduction of blower fan (freezer compartment cooler)
3
From Japan
On 2014-05-01 14:38:05
It is used to decelerate the three-phase fan motor. Although it was a satisfactory result for the purpose of alleviating bass wind noise as it leaked out of the prefabricated refrigerator (in order to reduce wind noise), the interior noises are reduced as unique inverter noise emanates from the motor itself in the cabinet There was nothing to be done. However, since this inverter noise has a lot of treble components, it does not echo outdoors (although it is not very bad for humans in the cabinet), the objective of reducing the objective "Noise echoing outdoors with bass" of the present time was achieved . Although I expected to have "noise suppressed" in the catalog, I would like to compare it sensibly with another product I used before, but it is a question whether this is also a good one. It seems to emit Keen and noise quite ordinarily.
This review is about item#10704915.

Related Products