Buy more than* S$200* and get FREE SHIPPING

Ch-A Type Control Boxes

4.45 (11)
Material (box)
Iron
Material (substrate)
Iron
Coating
Powder coating
Protection Level
IP4X
Specification
With packings
...see all>
Product Options
ADD TO CART
Closing System Paint Color Dimension K(mm) Effective Depth (mm) Plate Thickness (mm) Dimensions L (mm) Weight (kg) Color Substrate Dimensions (long x wide)(mm) Dimensions (Vetical A x Horizontal B x Depth C)(mm) Installation Location Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Closing System Paint Color Dimension K(mm) Effective Depth (mm) Plate Thickness (mm) Dimensions L (mm) Weight (kg) Color Substrate Dimensions (long x wide)(mm) Dimensions (Vetical A x Horizontal B x Depth C)(mm) Installation Location Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
KataHiraku Cream paint (2.5Y9 / 1) 198 103 (Door) 1.6 / (body) 1.2 297 - Cream 250x150 300x200x120 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH12-23AC 10706001 109.99 SGD
Shipped after 2018-05-30
KataHiraku Cream paint (2.5Y9 / 1) 248 103 (Door) 1.6 / (body) 1.2 197 - Cream 150x200 200x250x120 Interior   1Side 1 CH12-252AC 10706062 78.99 SGD
In stock
KataHiraku Cream paint (2.5Y9 / 1) 398 103 (Door) 1.6 / (body) 1.2 297 - Cream 250x350 300x400x120 Interior   1Side 1 CH12-43AC 10706184 119.99 SGD
In stock
KataHiraku Cream paint (2.5Y9 / 1) 398 103 (Door) 1.6 / (body) 1.2 397 - Cream 350x350 400x400x120 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH12-44AC 10706202 149.99 SGD
Shipped after 2018-05-30
KataHiraku Cream paint (2.5Y9 / 1) 148 143 (Door) 1.6 / (body) 1.2 247 - Cream 200x100 250x150x160 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH16-1525AC 10706245 76.99 SGD
Shipped after 2018-06-01
KataHiraku Cream paint (2.5Y9 / 1) 398 183 (Door) 1.6 / (body) 1.2 347 - Cream 300x350 350x400x200 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH20-435AC 10707121 189.99 SGD
Shipped after 2018-05-31
KataHiraku Cream paint (2.5Y9 / 1) 498 183 (Door) 1.6 / (body) 1.2 397 - Cream 350x450 400x500x200 Interior   1Side 1 CH20-54AC 10707261 169.99 SGD
In stock
KataHiraku Cream paint (2.5Y9 / 1) 598 183 (Door) 1.6 / (body) 1.2 497 - Cream 450x550 500x600x200 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH20-65AC 10707347 269.99 SGD
Shipped after 2018-05-31
KataHiraku Cream paint (2.5Y9 / 1) 598 183 (Door) 1.6 / (body) 1.2 597 - Cream 550x550 600x600x200 Interior   1Side 1 CH20-66AC 10707365 269.99 SGD
In stock
KataHiraku Cream paint (2.5Y9 / 1) 498 233 (Door) 1.6 / (body) 1.2 397 - Cream 350x450 400x500x250 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH25-54AC 10707487 219.99 SGD
Shipped after 2018-05-31
KataHiraku Light beige paint (5Y7 / 1) 248 103 (Door) 1.6 / (body) 1.2 197 - LightBeige 150x200 200x250x120 Interior   1Side 1 CH12-252A 10706053 78.99 SGD
In stock
KataHiraku Light beige paint (5Y7 / 1) 248 143 (Door) 1.6 / (body) 1.2 197 - LightBeige 150x200 200x250x160 Interior   1Side 1 CH16-252A 10706412 78.99 SGD
In stock
KataHiraku Light beige paint (5Y7 / 1) 198 143 (Door) 1.6 / (body) 1.2 497 - LightBeige 450x150 500x200x160 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH16-25A 10706473 129.99 SGD
Shipped after 2018-05-31
KataHiraku Light beige paint (5Y7 / 1) 348 143 (Door) 1.6 / (body) 1.2 347 - LightBeige 300x300 350x350x160 Interior   1Side 1 CH16-3535A 10706613 119.99 SGD
In stock
KataHiraku Light beige paint (5Y7 / 1) 348 143 (Door) 1.6 / (body) 1.2 297 - LightBeige 250x300 300x350x160 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH16-353A 10706631 129.99 SGD
Shipped after 2018-05-30
KataHiraku Light beige paint (5Y7 / 1) 398 143 (Door) 1.6 / (body) 1.2 347 - LightBeige 300x350 350x400x160 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH16-435A 10706674 159.99 SGD
Shipped after 2018-05-30
KataHiraku Light beige paint (5Y7 / 1) 198 183 (Door) 1.6 / (body) 1.2 297 4.3 LightBeige 250x150 300x200x200 Interior   1Side 1 CH20-23A 10706875 97.99 SGD
In stock
KataHiraku Light beige paint (5Y7 / 1) 298 183 (Door) 1.6 / (body) 1.2 497 - LightBeige 450x250 500x300x200 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH20-35A 10707094 189.99 SGD
Shipped after 2018-05-30
KataHiraku Light beige paint (5Y7 / 1) 398 183 (Door) 1.6 / (body) 1.2 297 - LightBeige 250x350 300x400x200 Interior   1Side 1 CH20-43A 10707137 149.99 SGD
In stock
KataHiraku Light beige paint (5Y7 / 1) 398 183 (Door) 1.6 / (body) 1.2 397 - LightBeige 350x350 400x400x200 Interior   1Side 1 CH20-44A 10707155 159.99 SGD
In stock
KataHiraku Light beige paint (5Y7 / 1) 448 183 (Door) 1.6 / (body) 1.2 347 - LightBeige 300x400 350x450x200 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH20-4535A 10707173 159.99 SGD
Shipped after 2018-05-30
KataHiraku Cream paint (2.5Y9 / 1) 198 103 (Door) 1.6 / (body) 1.2 397 - Cream 350x150 400x200x120 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH12-24AC 10706026 109.99 SGD
Shipped after 2018-05-31
KataHiraku Cream paint (2.5Y9 / 1) 298 103 (Door) 1.6 / (body) 1.2 197 - Cream 150x250 200x300x120 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH12-32AC 10706123 83.99 SGD
Shipped after 2018-05-30
KataHiraku Cream paint (2.5Y9 / 1) 198 143 (Door) 1.6 / (body) 1.2 197 - Cream 150x150 200x200x160 Interior   1Side 1 CH16-22AC 10706342 70.99 SGD
In stock
KataHiraku Cream paint (2.5Y9 / 1) 198 143 (Door) 1.6 / (body) 1.2 397 - Cream 350x150 400x200x160 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH16-24AC 10706385 109.99 SGD
Shipped after 2018-05-30
KataHiraku Cream paint (2.5Y9 / 1) 348 143 (Door) 1.6 / (body) 1.2 247 - Cream 200x300 250x350x160 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH16-3525AC 10706604 119.99 SGD
Shipped after 2018-05-31
KataHiraku Cream paint (2.5Y9 / 1) 498 143 (Door) 1.6 / (body) 1.2 397 - Cream 350x450 400x500x160 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH16-54AC 10706805 169.99 SGD
Shipped after 2018-05-30
KataHiraku Cream paint (2.5Y9 / 1) 248 183 (Door) 1.6 / (body) 1.2 347 - Cream 300x200 350x250x200 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH20-2535AC 10706927 129.99 SGD
Shipped after 2018-05-30
KataHiraku Cream paint (2.5Y9 / 1) 298 183 (Door) 1.6 / (body) 1.2 297 - Cream 250x250 300x300x200 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH20-33AC 10707006 119.99 SGD
Shipped after 2018-05-30
KataHiraku Cream paint (2.5Y9 / 1) 348 183 (Door) 1.6 / (body) 1.2 297 - Cream 250x300 300x350x200 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH20-353AC 10707085 149.99 SGD
Shipped after 2018-05-31
KataHiraku Cream paint (2.5Y9 / 1) 448 183 (Door) 1.6 / (body) 1.2 347 - Cream 300x400 350x450x200 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH20-4535AC 10707182 189.99 SGD
Shipped after 2018-05-31
KataHiraku Cream paint (2.5Y9 / 1) 398 183 (Door) 1.6 / (body) 1.2 497 - Cream 450x350 500x400x200 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH20-45AC 10707207 169.99 SGD
Shipped after 2018-05-30
KataHiraku Cream paint (2.5Y9 / 1) 398 183 (Door) 1.6 / (body) 1.2 597 - Cream 550x350 600x400x200 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH20-46AC 10707225 219.99 SGD
Shipped after 2018-05-30
KataHiraku Light beige paint (5Y7 / 1) 148 103 (Door) 1.6 / (body) 1.2 297 - LightBeige 250x100 300x150x120 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH12-153A 10705913 76.99 SGD
In stock
KataHiraku Light beige paint (5Y7 / 1) 248 103 (Door) 1.6 / (body) 1.2 297 - LightBeige 250x200 300x250x120 Interior   1Side 1 CH12-253A 10706071 83.99 SGD
In stock
KataHiraku Light beige paint (5Y7 / 1) 198 143 (Door) 1.6 / (body) 1.2 147 - LightBeige 100x150 150x200x160 Interior   1Side 1 CH16-215A 10706297 92.99 SGD
In stock
KataHiraku Light beige paint (5Y7 / 1) 198 143 (Door) 1.6 / (body) 1.2 247 3.4 LightBeige 200x150 250x200x160 Interior   1Side 1 CH16-225A 10706315 78.99 SGD
In stock
KataHiraku Light beige paint (5Y7 / 1) 298 143 (Door) 1.6 / (body) 1.2 247 4.6 LightBeige 200x250 250x300x160 Interior   1Side 1 CH16-325A 10706491 83.99 SGD
In stock
KataHiraku Light beige paint (5Y7 / 1) 298 183 (Door) 1.6 / (body) 1.2 247 - LightBeige 200x250 250x300x200 Interior   1Side 1 CH20-325A 10706954 109.99 SGD
In stock
KataHiraku Light beige paint (5Y7 / 1) 298 183 (Door) 1.6 / (body) 1.2 297 - LightBeige 250x250 300x300x200 Interior   1Side 1 CH20-33A 10706997 119.99 SGD
In stock
KataHiraku Light beige paint (5Y7 / 1) 348 183 (Door) 1.6 / (body) 1.2 247 - LightBeige 200x300 250x350x200 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH20-3525A 10707033 129.99 SGD
Shipped after 2018-05-30
KataHiraku Light beige paint (5Y7 / 1) 348 183 (Door) 1.6 / (body) 1.2 347 - LightBeige 300x300 350x350x200 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH20-3535A 10707051 149.99 SGD
Shipped after 2018-05-30
KataHiraku Light beige paint (5Y7 / 1) 598 183 (Door) 1.6 / (body) 1.2 497 - LightBeige 450x550 500x600x200 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH20-65A 10707331 269.99 SGD
Shipped after 2018-05-30
KataHiraku Light beige paint (5Y7 / 1) 598 233 (Door) 1.6 / (body) 1.2 497 - LightBeige 450x550 500x600x250 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH25-65A 10707532 269.99 SGD
Shipped after 2018-05-30
KataHiraku Cream paint (2.5Y9 / 1) 198 103 (Door) 1.6 / (body) 1.2 197 - Cream 150x150 200x200x120 Interior   1Side 1 CH12-22AC 10705983 62.99 SGD
In stock
KataHiraku Cream paint (2.5Y9 / 1) 148 143 (Door) 1.6 / (body) 1.2 197 - Cream 150x100 200x150x160 Interior   1Side 1 CH16-152AC 10706263 62.99 SGD
In stock
KataHiraku Cream paint (2.5Y9 / 1) 198 143 (Door) 1.6 / (body) 1.2 497 - Cream 450x150 500x200x160 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH16-25AC 10706482 129.99 SGD
Shipped after 2018-05-30
KataHiraku Cream paint (2.5Y9 / 1) 298 143 (Door) 1.6 / (body) 1.2 347 - Cream 300x250 350x300x160 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH16-335AC 10706543 129.99 SGD
Shipped after 2018-05-30
KataHiraku Cream paint (2.5Y9 / 1) 348 143 (Door) 1.6 / (body) 1.2 297 - Cream 250x300 300x350x160 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH16-353AC 10706647 129.99 SGD
Shipped after 2018-05-31
KataHiraku Cream paint (2.5Y9 / 1) 398 143 (Door) 1.6 / (body) 1.2 347 - Cream 300x350 350x400x160 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH16-435AC 10706683 159.99 SGD
Shipped after 2018-05-31
KataHiraku Cream paint (2.5Y9 / 1) 298 183 (Door) 1.6 / (body) 1.2 347 - Cream 300x250 350x300x200 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH20-335AC 10706981 149.99 SGD
Shipped after 2018-05-31
KataHiraku Cream paint (2.5Y9 / 1) 498 183 (Door) 1.6 / (body) 1.2 297 - Cream 250x450 300x500x200 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH20-53AC 10707243 189.99 SGD
Shipped after 2018-05-30
KataHiraku Cream paint (2.5Y9 / 1) 298 233 (Door) 1.6 / (body) 1.2 297 - Cream 250x250 300x300x250 Interior   1Side 1 CH25-33AC 10707383 149.99 SGD
In stock
KataHiraku Cream paint (2.5Y9 / 1) 398 233 (Door) 1.6 / (body) 1.2 497 - Cream 450x350 500x400x250 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH25-45AC 10707462 219.99 SGD
Shipped after 2018-05-30
KataHiraku Light beige paint (5Y7 / 1) 148 103 (Door) 1.6 / (body) 1.2 247 - LightBeige 200x100 250x150x120 Interior   1Side 1 CH12-1525A 10705877 62.99 SGD
In stock
KataHiraku Light beige paint (5Y7 / 1) 198 103 (Door) 1.6 / (body) 1.2 297 3.6 LightBeige 250x150 300x200x120 Interior   1Side 1 CH12-23A 10705992 78.99 SGD
In stock
KataHiraku Light beige paint (5Y7 / 1) 298 103 (Door) 1.6 / (body) 1.2 397 - LightBeige 350x250 400x300x120 Interior   1Side 1 CH12-34A 10706157 119.99 SGD
In stock
KataHiraku Light beige paint (5Y7 / 1) 248 143 (Door) 1.6 / (body) 1.2 247 - LightBeige 200x200 250x250x160 Interior   1Side 1 CH16-2525A 10706394 78.99 SGD
In stock
KataHiraku Light beige paint (5Y7 / 1) 348 143 (Door) 1.6 / (body) 1.2 247 - LightBeige 200x300 250x350x160 Interior   1Side 1 CH16-3525A 10706595 97.99 SGD
In stock
KataHiraku Light beige paint (5Y7 / 1) 298 183 (Door) 1.6 / (body) 1.2 397 - LightBeige 350x250 400x300x200 Interior   1Side 1 CH20-34A 10707015 149.99 SGD
In stock
KataHiraku Light beige paint (5Y7 / 1) 348 183 (Door) 1.6 / (body) 1.2 297 - LightBeige 250x300 300x350x200 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH20-353A 10707076 139.99 SGD
Shipped after 2018-05-30
KataHiraku Light beige paint (5Y7 / 1) 498 183 (Door) 1.6 / (body) 1.2 397 - LightBeige 350x450 400x500x200 Interior   1Side 1 CH20-54A 10707252 169.99 SGD
In stock
KataHiraku Light beige paint (5Y7 / 1) 498 183 (Door) 1.6 / (body) 1.2 497 - LightBeige 450x450 500x500x200 Interior   1Side 1 CH20-55A 10707277 219.99 SGD
In stock
KataHiraku Light beige paint (5Y7 / 1) 298 233 (Door) 1.6 / (body) 1.2 297 6.4 LightBeige 250x250 300x300x250 Interior   1Side 1 CH25-33A 10707374 139.99 SGD
In stock
KataHiraku Light beige paint (5Y7 / 1) 398 233 (Door) 1.6 / (body) 1.2 297 - LightBeige 250x350 300x400x250 Interior   1Side 1 CH25-43A 10707417 149.99 SGD
Shipped after 2018-05-30
KataHiraku Cream paint (2.5Y9 / 1) 148 103 (Door) 1.6 / (body) 1.2 247 - Cream 200x100 250x150x120 Interior   1Side 1 CH12-1525AC 10705886 92.99 SGD
In stock
KataHiraku Cream paint (2.5Y9 / 1) 298 103 (Door) 1.6 / (body) 1.2 397 - Cream 350x250 400x300x120 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH12-34AC 10706166 129.99 SGD
Shipped after 2018-05-30
KataHiraku Cream paint (2.5Y9 / 1) 148 143 (Door) 1.6 / (body) 1.2 297 - Cream 250x100 300x150x160 Interior   1Side 1 CH16-153AC 10706281 74.99 SGD
Shipped after 2018-05-30
KataHiraku Cream paint (2.5Y9 / 1) 248 143 (Door) 1.6 / (body) 1.2 297 - Cream 250x200 300x250x160 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH16-253AC 10706464 97.99 SGD
Shipped after 2018-05-30
KataHiraku Cream paint (2.5Y9 / 1) 348 143 (Door) 1.6 / (body) 1.2 347 - Cream 300x300 350x350x160 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH16-3535AC 10706622 139.99 SGD
Shipped after 2018-05-30
KataHiraku Cream paint (2.5Y9 / 1) 448 143 (Door) 1.6 / (body) 1.2 347 - Cream 300x400 350x450x160 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH16-4535AC 10706744 169.99 SGD
Shipped after 2018-05-30
KataHiraku Cream paint (2.5Y9 / 1) 498 143 (Door) 1.6 / (body) 1.2 497 - Cream 450x450 500x500x160 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH16-55AC 10706823 219.99 SGD
Shipped after 2018-05-30
KataHiraku Cream paint (2.5Y9 / 1) 598 143 (Door) 1.6 / (body) 1.2 497 - Cream 450x550 500x600x160 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH16-65AC 10706841 229.99 SGD
Shipped after 2018-05-30
KataHiraku Cream paint (2.5Y9 / 1) 198 183 (Door) 1.6 / (body) 1.2 247 - Cream 200x150 250x200x200 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH20-225AC 10706866 109.99 SGD
In stock
KataHiraku Cream paint (2.5Y9 / 1) 198 183 (Door) 1.6 / (body) 1.2 297 - Cream 250x150 300x200x200 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH20-23AC 10706884 109.99 SGD
Shipped after 2018-05-31
KataHiraku Cream paint (2.5Y9 / 1) 248 183 (Door) 1.6 / (body) 1.2 297 - Cream 250x200 300x250x200 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH20-253AC 10706945 129.99 SGD
Shipped after 2018-05-30
KataHiraku Cream paint (2.5Y9 / 1) 598 183 (Door) 1.6 / (body) 1.2 397 - Cream 350x550 400x600x200 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH20-64AC 10707322 219.99 SGD
Shipped after 2018-05-30
KataHiraku Cream paint (2.5Y9 / 1) 398 233 (Door) 1.6 / (body) 1.2 297 - Cream 250x350 300x400x250 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH25-43AC 10707426 169.99 SGD
Shipped after 2018-05-30
KataHiraku Cream paint (2.5Y9 / 1) 498 233 (Door) 1.6 / (body) 1.2 597 - Cream 550x450 600x500x250 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH25-56AC 10707523 269.99 SGD
Shipped after 2018-05-30
KataHiraku Light beige paint (5Y7 / 1) 398 103 (Door) 1.6 / (body) 1.2 397 - LightBeige 350x350 400x400x120 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH12-44A 10706193 149.99 SGD
Shipped after 2018-05-30
KataHiraku Light beige paint (5Y7 / 1) 148 143 (Door) 1.6 / (body) 1.2 197 - LightBeige 150x100 200x150x160 Interior   1Side 1 CH16-152A 10706254 62.99 SGD
In stock
KataHiraku Light beige paint (5Y7 / 1) 298 143 (Door) 1.6 / (body) 1.2 347 - LightBeige 300x250 350x300x160 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH16-335A 10706534 129.99 SGD
Shipped after 2018-05-30
KataHiraku Light beige paint (5Y7 / 1) 448 143 (Door) 1.6 / (body) 1.2 347 - LightBeige 300x400 350x450x160 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH16-4535A 10706735 149.99 SGD
Shipped after 2018-05-30
KataHiraku Light beige paint (5Y7 / 1) 498 143 (Door) 1.6 / (body) 1.2 297 - LightBeige 250x450 300x500x160 Interior   1Side 1 CH16-53A 10706771 149.99 SGD
In stock
KataHiraku Light beige paint (5Y7 / 1) 598 143 (Door) 1.6 / (body) 1.2 497 - LightBeige 450x550 500x600x160 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH16-65A 10706832 249.99 SGD
Shipped after 2018-05-30
KataHiraku Light beige paint (5Y7 / 1) 198 183 (Door) 1.6 / (body) 1.2 247 - LightBeige 200x150 250x200x200 Interior   1Side 1 CH20-225A 10706857 97.99 SGD
In stock
KataHiraku Light beige paint (5Y7 / 1) 248 183 (Door) 1.6 / (body) 1.2 347 - LightBeige 300x200 350x250x200 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH20-2535A 10706911 129.99 SGD
Shipped after 2018-05-30
KataHiraku Light beige paint (5Y7 / 1) 398 183 (Door) 1.6 / (body) 1.2 597 - LightBeige 550x350 600x400x200 Interior   1Side 1 CH20-46A 10707216 219.99 SGD
Shipped after 2018-05-30
KataHiraku Light beige paint (5Y7 / 1) 498 183 (Door) 1.6 / (body) 1.2 297 - LightBeige 250x450 300x500x200 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH20-53A 10707234 189.99 SGD
Shipped after 2018-05-30
KataHiraku Light beige paint (5Y7 / 1) 498 183 (Door) 1.6 / (body) 1.2 597 - LightBeige 550x450 600x500x200 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH20-56A 10707295 269.99 SGD
Shipped after 2018-05-30
KataHiraku Light beige paint (5Y7 / 1) 598 183 (Door) 1.6 / (body) 1.2 597 - LightBeige 550x550 600x600x200 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH20-66A 10707356 269.99 SGD
Shipped after 2018-05-30
KataHiraku Light beige paint (5Y7 / 1) 598 233 (Door) 1.6 / (body) 1.2 597 - LightBeige 550x550 600x600x250 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH25-66A 10707557 329.99 SGD
Shipped after 2018-05-30
KataHiraku Cream paint (2.5Y9 / 1) 198 103 (Door) 1.6 / (body) 1.2 147 - Cream 100x150 150x200x120 Interior   1Side 1 CH12-215AC 10705947 61.99 SGD
In stock
KataHiraku Cream paint (2.5Y9 / 1) 198 143 (Door) 1.6 / (body) 1.2 297 - Cream 250x150 300x200x160 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH16-23AC 10706367 91.99 SGD
Shipped after 2018-05-30
KataHiraku Cream paint (2.5Y9 / 1) 248 143 (Door) 1.6 / (body) 1.2 247 - Cream 200x200 250x250x160 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH16-2525AC 10706403 109.99 SGD
Shipped after 2018-05-30
KataHiraku Cream paint (2.5Y9 / 1) 398 143 (Door) 1.6 / (body) 1.2 397 - Cream 350x350 400x400x160 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH16-44AC 10706726 149.99 SGD
Shipped after 2018-05-30
KataHiraku Cream paint (2.5Y9 / 1) 498 143 (Door) 1.6 / (body) 1.2 297 - Cream 250x450 300x500x160 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH16-53AC 10706787 149.99 SGD
Shipped after 2018-05-30
KataHiraku Cream paint (2.5Y9 / 1) 498 183 (Door) 1.6 / (body) 1.2 497 - Cream 450x450 500x500x200 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH20-55AC 10707286 219.99 SGD
Shipped after 2018-05-30
KataHiraku Cream paint (2.5Y9 / 1) 498 183 (Door) 1.6 / (body) 1.2 597 - Cream 550x450 600x500x200 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH20-56AC 10707304 269.99 SGD
Shipped after 2018-05-30
KataHiraku Cream paint (2.5Y9 / 1) 298 233 (Door) 1.6 / (body) 1.2 397 - Cream 350x250 400x300x250 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH25-34AC 10707401 149.99 SGD
Shipped after 2018-05-30
KataHiraku Cream paint (2.5Y9 / 1) 498 233 (Door) 1.6 / (body) 1.2 497 - Cream 450x450 500x500x250 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH25-55AC 10707505 229.99 SGD
Shipped after 2018-05-30
KataHiraku Cream paint (2.5Y9 / 1) 598 233 (Door) 1.6 / (body) 1.2 497 - Cream 450x550 500x600x250 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH25-65AC 10707541 269.99 SGD
Shipped after 2018-05-30
KataHiraku Cream paint (2.5Y9 / 1) 598 233 (Door) 1.6 / (body) 1.2 597 - Cream 550x550 600x600x250 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH25-66AC 10707566 329.99 SGD
Shipped after 2018-05-30
KataHiraku Light beige paint (5Y7 / 1) 198 103 (Door) 1.6 / (body) 1.2 397 - LightBeige 350x150 400x200x120 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH12-24A 10706017 109.99 SGD
Shipped after 2018-05-30
KataHiraku Light beige paint (5Y7 / 1) 248 103 (Door) 1.6 / (body) 1.2 247 - LightBeige 200x200 250x250x120 Interior   1Side 1 CH12-2525A 10706035 78.99 SGD
In stock
KataHiraku Light beige paint (5Y7 / 1) 398 103 (Door) 1.6 / (body) 1.2 297 - LightBeige 250x350 300x400x120 Interior   1Side 1 CH12-43A 10706175 119.99 SGD
In stock
KataHiraku Light beige paint (5Y7 / 1) 198 143 (Door) 1.6 / (body) 1.2 297 4 LightBeige 250x150 300x200x160 Interior   1Side 1 CH16-23A 10706351 78.99 SGD
In stock
KataHiraku Light beige paint (5Y7 / 1) 298 143 (Door) 1.6 / (body) 1.2 397 - LightBeige 350x250 400x300x160 Interior   1Side 1 CH16-34A 10706577 119.99 SGD
In stock
KataHiraku Light beige paint (5Y7 / 1) 498 143 (Door) 1.6 / (body) 1.2 397 - LightBeige 350x450 400x500x160 Interior   1Side 1 CH16-54A 10706796 169.99 SGD
Shipped after 2018-05-30
KataHiraku Light beige paint (5Y7 / 1) 298 233 (Door) 1.6 / (body) 1.2 397 - LightBeige 350x250 400x300x250 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH25-34A 10707392 149.99 SGD
Shipped after 2018-05-30
KataHiraku Cream paint (2.5Y9 / 1) 248 103 (Door) 1.6 / (body) 1.2 297 - Cream 250x200 300x250x120 Interior   1Side 1 CH12-253AC 10706087 88.99 SGD
In stock
KataHiraku Cream paint (2.5Y9 / 1) 298 103 (Door) 1.6 / (body) 1.2 247 - Cream 200x250 250x300x120 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH12-325AC 10706105 119.99 SGD
Shipped after 2018-06-01
KataHiraku Cream paint (2.5Y9 / 1) 198 143 (Door) 1.6 / (body) 1.2 247 - Cream 200x150 250x200x160 Interior   1Side 1 CH16-225AC 10706324 78.99 SGD
In stock
KataHiraku Cream paint (2.5Y9 / 1) 248 143 (Door) 1.6 / (body) 1.2 197 - Cream 150x200 200x250x160 Interior   1Side 1 CH16-252AC 10706421 78.99 SGD
In stock
KataHiraku Cream paint (2.5Y9 / 1) 298 143 (Door) 1.6 / (body) 1.2 397 - Cream 350x250 400x300x160 Interior   1Side 1 CH16-34AC 10706586 119.99 SGD
In stock
KataHiraku Cream paint (2.5Y9 / 1) 348 183 (Door) 1.6 / (body) 1.2 247 - Cream 200x300 250x350x200 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH20-3525AC 10707042 129.99 SGD
Shipped after 2018-05-30
KataHiraku Light beige paint (5Y7 / 1) 198 103 (Door) 1.6 / (body) 1.2 147 - LightBeige 100x150 150x200x120 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH12-215A 10705931 65.99 SGD
Shipped after 2018-05-30
KataHiraku Light beige paint (5Y7 / 1) 198 103 (Door) 1.6 / (body) 1.2 247 - LightBeige 200x150 250x200x120 Interior   1Side 1 CH12-225A 10705956 78.99 SGD
In stock
KataHiraku Light beige paint (5Y7 / 1) 298 103 (Door) 1.6 / (body) 1.2 197 - LightBeige 150x250 200x300x120 Interior   1Side 1 CH12-32A 10706114 78.99 SGD
In stock
KataHiraku Light beige paint (5Y7 / 1) 298 103 (Door) 1.6 / (body) 1.2 297 - LightBeige 250x250 300x300x120 Interior   1Side 1 CH12-33A 10706132 97.99 SGD
In stock
KataHiraku Light beige paint (5Y7 / 1) 498 103 (Door) 1.6 / (body) 1.2 297 - LightBeige 250x450 300x500x120 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH12-53A 10706211 159.99 SGD
Shipped after 2018-05-30
KataHiraku Light beige paint (5Y7 / 1) 398 143 (Door) 1.6 / (body) 1.2 397 - LightBeige 350x350 400x400x160 Interior   1Side 1 CH16-44A 10706717 149.99 SGD
In stock
KataHiraku Light beige paint (5Y7 / 1) 248 183 (Door) 1.6 / (body) 1.2 247 - LightBeige 200x200 250x250x200 Interior   1Side 1 CH20-2525A 10706893 109.99 SGD
Shipped after 2018-05-30
KataHiraku Light beige paint (5Y7 / 1) 398 183 (Door) 1.6 / (body) 1.2 347 - LightBeige 300x350 350x400x200 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH20-435A 10707112 159.99 SGD
Shipped after 2018-05-30
KataHiraku Light beige paint (5Y7 / 1) 598 183 (Door) 1.6 / (body) 1.2 397 - LightBeige 350x550 400x600x200 Interior   1Side 1 CH20-64A 10707313 219.99 SGD
In stock
KataHiraku Light beige paint (5Y7 / 1) 398 233 (Door) 1.6 / (body) 1.2 397 - LightBeige 350x350 400x400x250 Interior   1Side 1 CH25-44A 10707435 169.99 SGD
In stock
KataHiraku Light beige paint (5Y7 / 1) 498 233 (Door) 1.6 / (body) 1.2 497 - LightBeige 450x450 500x500x250 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH25-55A 10707496 249.99 SGD
Shipped after 2018-05-31
KataHiraku Light beige paint (5Y7 / 1) 498 233 (Door) 1.6 / (body) 1.2 597 - LightBeige 550x450 600x500x250 Interior   1Side 1 CH25-56A 10707514 269.99 SGD
In stock
KataHiraku Cream paint (2.5Y9 / 1) 148 103 (Door) 1.6 / (body) 1.2 297 - Cream 250x100 300x150x120 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH12-153AC 10705922 76.99 SGD
Shipped after 2018-05-30
KataHiraku Cream paint (2.5Y9 / 1) 248 103 (Door) 1.6 / (body) 1.2 247 - Cream 200x200 250x250x120 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH12-2525AC 10706044 83.99 SGD
Shipped after 2018-05-30
KataHiraku Cream paint (2.5Y9 / 1) 298 103 (Door) 1.6 / (body) 1.2 297 - Cream 250x250 300x300x120 Interior   1Side 1 CH12-33AC 10706141 97.99 SGD
In stock
KataHiraku Cream paint (2.5Y9 / 1) 198 143 (Door) 1.6 / (body) 1.2 147 - Cream 100x150 150x200x160 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH16-215AC 10706306 59.99 SGD
Shipped after 2018-05-30
KataHiraku Cream paint (2.5Y9 / 1) 248 143 (Door) 1.6 / (body) 1.2 347 - Cream 300x200 350x250x160 Interior   1Side 1 CH16-2535AC 10706446 97.99 SGD
Shipped after 2018-05-31
KataHiraku Cream paint (2.5Y9 / 1) 298 143 (Door) 1.6 / (body) 1.2 197 - Cream 150x250 200x300x160 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH16-32AC 10706525 109.99 SGD
Shipped after 2018-05-30
KataHiraku Cream paint (2.5Y9 / 1) 298 143 (Door) 1.6 / (body) 1.2 297 - Cream 250x250 300x300x160 Interior   1Side 1 CH16-33AC 10706561 97.99 SGD
In stock
KataHiraku Cream paint (2.5Y9 / 1) 398 143 (Door) 1.6 / (body) 1.2 297 - Cream 250x350 300x400x160 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH16-43AC 10706701 119.99 SGD
Shipped after 2018-05-30
KataHiraku Cream paint (2.5Y9 / 1) 248 183 (Door) 1.6 / (body) 1.2 247 - Cream 200x200 250x250x200 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH20-2525AC 10706902 119.99 SGD
Shipped after 2018-05-30
KataHiraku Cream paint (2.5Y9 / 1) 298 183 (Door) 1.6 / (body) 1.2 247 - Cream 200x250 250x300x200 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH20-325AC 10706963 119.99 SGD
Shipped after 2018-05-30
KataHiraku Cream paint (2.5Y9 / 1) 348 183 (Door) 1.6 / (body) 1.2 347 - Cream 300x300 350x350x200 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH20-3535AC 10707067 159.99 SGD
Shipped after 2018-05-30
KataHiraku Cream paint (2.5Y9 / 1) 398 183 (Door) 1.6 / (body) 1.2 297 - Cream 250x350 300x400x200 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH20-43AC 10707146 159.99 SGD
Shipped after 2018-05-30
KataHiraku Light beige paint (5Y7 / 1) 298 103 (Door) 1.6 / (body) 1.2 247 - LightBeige 200x250 250x300x120 Interior   1Side 1 CH12-325A 10706096 83.99 SGD
In stock
KataHiraku Light beige paint (5Y7 / 1) 148 143 (Door) 1.6 / (body) 1.2 297 - LightBeige 250x100 300x150x160 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH16-153A 10706272 79.99 SGD
Shipped after 2018-05-30
KataHiraku Light beige paint (5Y7 / 1) 198 143 (Door) 1.6 / (body) 1.2 397 - LightBeige 350x150 400x200x160 Interior   1Side 1 CH16-24A 10706376 97.99 SGD
In stock
KataHiraku Light beige paint (5Y7 / 1) 298 143 (Door) 1.6 / (body) 1.2 497 - LightBeige 450x250 500x300x160 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH16-35A 10706656 169.99 SGD
Shipped after 2018-05-30
KataHiraku Light beige paint (5Y7 / 1) 398 143 (Door) 1.6 / (body) 1.2 497 - LightBeige 450x350 500x400x160 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH16-45A 10706753 169.99 SGD
Shipped after 2018-05-30
KataHiraku Light beige paint (5Y7 / 1) 498 143 (Door) 1.6 / (body) 1.2 497 - LightBeige 450x450 500x500x160 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH16-55A 10706814 219.99 SGD
Shipped after 2018-05-30
KataHiraku Light beige paint (5Y7 / 1) 298 183 (Door) 1.6 / (body) 1.2 347 - LightBeige 300x250 350x300x200 Interior   1Side 1 CH20-335A 10706972 139.99 SGD
In stock
KataHiraku Light beige paint (5Y7 / 1) 398 233 (Door) 1.6 / (body) 1.2 497 - LightBeige 450x350 500x400x250 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH25-45A 10707453 219.99 SGD
Shipped after 2018-05-30
KataHiraku Cream paint (2.5Y9 / 1) 198 103 (Door) 1.6 / (body) 1.2 247 - Cream 200x150 250x200x120 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH12-225AC 10705965 109.99 SGD
In stock
KataHiraku Cream paint (2.5Y9 / 1) 498 103 (Door) 1.6 / (body) 1.2 297 - Cream 250x450 300x500x120 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH12-53AC 10706227 149.99 SGD
Shipped after 2018-05-30
KataHiraku Cream paint (2.5Y9 / 1) 298 143 (Door) 1.6 / (body) 1.2 247 - Cream 200x250 250x300x160 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH16-325AC 10706507 97.99 SGD
Shipped after 2018-05-30
KataHiraku Cream paint (2.5Y9 / 1) 298 143 (Door) 1.6 / (body) 1.2 497 - Cream 450x250 500x300x160 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH16-35AC 10706665 149.99 SGD
Shipped after 2018-05-30
KataHiraku Cream paint (2.5Y9 / 1) 398 143 (Door) 1.6 / (body) 1.2 497 - Cream 450x350 500x400x160 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH16-45AC 10706762 169.99 SGD
Shipped after 2018-05-30
KataHiraku Cream paint (2.5Y9 / 1) 298 183 (Door) 1.6 / (body) 1.2 397 - Cream 350x250 400x300x200 Interior   1Side 1 CH20-34AC 10707024 149.99 SGD
In stock
KataHiraku Cream paint (2.5Y9 / 1) 298 183 (Door) 1.6 / (body) 1.2 497 - Cream 450x250 500x300x200 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH20-35AC 10707103 189.99 SGD
Shipped after 2018-05-31
KataHiraku Cream paint (2.5Y9 / 1) 398 183 (Door) 1.6 / (body) 1.2 397 - Cream 350x350 400x400x200 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH20-44AC 10707164 159.99 SGD
Shipped after 2018-05-30
KataHiraku Cream paint (2.5Y9 / 1) 398 233 (Door) 1.6 / (body) 1.2 397 - Cream 350x350 400x400x250 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH25-44AC 10707444 169.99 SGD
Shipped after 2018-05-30
KataHiraku Light beige paint (5Y7 / 1) 248 143 (Door) 1.6 / (body) 1.2 347 - LightBeige 300x200 350x250x160 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH16-2535A 10706437 119.99 SGD
Shipped after 2018-05-30
KataHiraku Light beige paint (5Y7 / 1) 398 143 (Door) 1.6 / (body) 1.2 297 - LightBeige 250x350 300x400x160 Interior   1Side 1 CH16-43A 10706692 119.99 SGD
In stock
KataHiraku Light beige paint (5Y7 / 1) 398 183 (Door) 1.6 / (body) 1.2 497 - LightBeige 450x350 500x400x200 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH20-45A 10707191 169.99 SGD
Shipped after 2018-05-30
KataHiraku Light beige paint (5Y7 / 1) 498 233 (Door) 1.6 / (body) 1.2 397 - LightBeige 350x450 400x500x250 Interior *[No return] You cannot return this product. For details, see FAQ. 1Side 1 CH25-54A 10707471 219.99 SGD
Shipped after 2018-05-30
KataHiraku Cream paint (2.5Y9 / 1) 148 103 (Door) 1.6 / (body) 1.2 197 2.1 Cream 150x100 200x150x120 Indoor   1Side 1 CH12-152AC 10705904 61.99 SGD
In stock
KataHiraku Light beige paint (5Y7 / 1) 148 143 (Door) 1.6 / (body) 1.2 247 2.8 Light Beige 200x100 250x150x160 Indoor   1Side 1 CH16-1525A 10706236 70.99 SGD
In stock
KataHiraku Light beige paint (5Y7 / 1) 148 103 (Door) 1.6 / (body) 1.2 197 2.1 Light Beige 150x100 200x150x120 Indoor   1Side 1 CH12-152A 10705895 61.99 SGD
In stock
KataHiraku Light beige paint (5Y7 / 1) 248 143 (Door) 1.6 / (body) 1.2 297 4.7 Light Beige 250x200 300x250x160 Indoor   1Side 1 CH16-253A 10706455 83.99 SGD
In stock
Single opening Light beige paint application (5Y7/1) 198 103 (Door) 1.6/(body) 1.2 197 2.6 Light beige 150x150 200x200x120 Indoor   1Side 1 CH12-22A 10705974 61.99 SGD
In stock
Single opening Light beige paint application (5Y7/1) 198 143 (Doors)1.6/(body)1.2 197 2.9 Light beige 150x150 200x200x160 Indoors   1Side 1 CH16-22A 10706333 70.99 SGD
In stock
Single opening Light beige paint application (5Y7/1) 298 143 (Doors)1.6/(body)1.2 197 3.9 Light beige 150x250 200x300x160 Indoors   1Side 1 CH16-32A 10706516 78.99 SGD
In stock
Single opening Light beige paint application (5Y7/1) 298 143 (Doors)1.6/(body)1.2 297 5.3 Light beige 250x250 300x300x160 Indoors   1Side 1 CH16-33A 10706552 97.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.45
11 Customer Reviews
The reviews are automatic translation.
Inverter storage
4
From Japan
On 2018-04-04 19:09:22
The size is perfect. It is also sturdy Good! There is a feeling that it is too heavy. Next time I will choose aluminum.
This review is about item#10706236.
For the main switch BOX of equipment
5
From Japan
On 2018-03-14 14:31:30
In order to prevent the battery from going up, equipped with a battery switch installed. The box was not so big, it was easy to equip the installation with a hole also.
This review is about item#10706254.
Installation on the wall
5
From Japan
On 2018-02-08 16:34:31
Delivery was early. I am satisfied with the weight and the rugged construction. Thank you very much.
This review is about item#10706157.
Created as control panel of existing pump station
5
From Japan
On 2017-10-30 14:53:08
I appreciate early correspondence, but it was awkward due to delivery concerns Thank you for the typhoon
This review is about item#10707015.
During machine maintenance
2
From Japan
On 2017-03-21 09:23:01
The size is perfect, but if it's made of plastic it was perfect.
This review is about item#10706857.
Shot blasting, used for relay built-in case for speed control inverter
5
From Japan
On 2016-06-24 20:51:20
Packing is solid. I think that invasion of balls and dust can be avoided.
This review is about item#10705992.
Create simple control panel
5
From Japan
On 2016-01-13 09:18:43
The plate thickness is also solid, making it very good. You can use it if it is a little control board.
This review is about item#10706516.
A storage box of a device for converting an alarm sound to an electric signal
5
From Japan
On 2015-12-27 21:23:49
Receiving a fire signal sound, convert it to an electric signal, operate a relay, use it as a conversion box to operate various devices. The sound collector was stored in this box so as not to pick up sounds other than fire signal sounds. Since the front lid is packed and can be hermetically closed, external sound is made difficult to enter. For further soundproofing, the interior of the case was covered with urethane material. The case is robust, easy to process and satisfied.
This review is about item#10706437.
Simplified control panel
3
From Japan
On 2015-09-07 18:32:25
Make the door paint a little thicker.
This review is about item#10706491.
Used for timer BOX
5
From Japan
On 2015-04-18 19:25:07
I was satisfied with the size and the amount for the timer BOX and was able to use it.
This review is about item#10705974.

Related Products