Buy more than* S$200* and get FREE SHIPPING

Oa Type Used Outside Room Small Box With Iron Circuit Board

4.40 (5)
Material (substrate)
Iron
Coating
Powder coating
Protection Level
IP44
...see all>
Product Options
ADD TO CART
Handle Plate Thickness (mm) Color Substrate Dimensions (long x wide)(mm) Dimensions (Vetical A x Horizontal B x Depth C)(mm) Installation Location Closing System Paint Color Effective Depth (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Handle Plate Thickness (mm) Color Substrate Dimensions (long x wide)(mm) Dimensions (Vetical A x Horizontal B x Depth C)(mm) Installation Location Closing System Paint Color Effective Depth (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Small plane handle (key No.N200) (Door) 1.2 / (body) 1.2 Cream 350x250 400x300x120 Outdoor KataHiraku Cream paint (2.5Y9 / 1) 104 *[No return] You cannot return this product. For details, see FAQ. 1Side 1 OAS12-34C 10708896 149.99 SGD
Shipped after 2018-05-30
Small plane handle (key No.N200) (Door) 1.2 / (body) 1.2 Cream 450x250 500x300x200 Outdoor KataHiraku Cream paint (2.5Y9 / 1) 184 *[No return] You cannot return this product. For details, see FAQ. 1Side 1 OAS20-35C 10709151 249.99 SGD
Shipped after 2018-05-30
Small plane handle (key No.N200) (Door) 1.2 / (body) 1.2 Beige 350x250 400x300x200 Outdoor KataHiraku Light beige paint (5Y7 / 1) 170 *[No return] You cannot return this product. For details, see FAQ. 1Side 1 OAB20-34 10709167 269.99 SGD
Shipped after 2018-06-04
Small plane handle (key No.N200) (Door) 1.2 / (body) 1.2 Beige 250x150 300x200x120 Outdoor KataHiraku Light beige paint (5Y7 / 1) 104   1Side 1 OAS12-23 10708765 109.99 SGD
In stock
Small plane handle (key No.N200) (Door) 1.2 / (body) 1.2 Beige 350x250 400x300x120 Outdoor KataHiraku Light beige paint (5Y7 / 1) 104 *[No return] You cannot return this product. For details, see FAQ. 1Side 1 OAS12-34 10708887 149.99 SGD
Shipped after 2018-05-30
Small plane handle (key No.N200) (Door) 1.2 / (body) 1.2 Cream 200x250 250x300x120 Outdoor KataHiraku Cream paint (2.5Y9 / 1) 104 *[No return] You cannot return this product. For details, see FAQ. 1Side 1 OAS12-325C 10708853 129.99 SGD
Shipped after 2018-05-30
Small plane handle (key No.N200) (Door) 1.2 / (body) 1.2 Cream 150x250 200x300x120 Outdoor KataHiraku Cream paint (2.5Y9 / 1) 104 *[No return] You cannot return this product. For details, see FAQ. 1Side 1 OAS12-32C 10708835 119.99 SGD
Shipped after 2018-05-31
Small plane handle (key No.N200) (Door) 1.2 / (body) 1.2 Cream 250x250 300x300x120 Outdoor KataHiraku Cream paint (2.5Y9 / 1) 104 *[No return] You cannot return this product. For details, see FAQ. 1Side 1 OAS12-33C 10708871 149.99 SGD
Shipped after 2018-05-30
Small plane handle (key No.N200) (Door) 1.2 / (body) 1.2 Cream 250x250 300x300x160 Outdoor KataHiraku Cream paint (2.5Y9 / 1) 144   1Side 1 OAS16-33C 10708993 159.99 SGD
In stock
Small plane handle (key No.N200) (Door) 1.2 / (body) 1.2 Beige 250x100 300x150x120 Outdoor KataHiraku Light beige paint (5Y7 / 1) 104 *[No return] You cannot return this product. For details, see FAQ. 1Side 1 OAS12-153 10708722 97.99 SGD
Shipped after 2018-05-31
Small plane handle (key No.N200) (Door) 1.2 / (body) 1.2 Beige 350x150 400x200x160 Outdoor KataHiraku Light beige paint (5Y7 / 1) 144 *[No return] You cannot return this product. For details, see FAQ. 1Side 1 OAS16-24 10708966 149.99 SGD
Shipped after 2018-05-30
Small plane handle (key No.N200) (Door) 1.2 / (body) 1.2 Cream 200x100 250x150x120 Outdoor KataHiraku Cream paint (2.5Y9 / 1) 104   1Side 1 OAS12-1525C 10708713 80.99 SGD
In stock
Small plane handle (key No.N200) (Door) 1.2 / (body) 1.2 Cream 150x100 200x150x120 Outdoor KataHiraku Cream paint (2.5Y9 / 1) 104   1Side 1 OAS12-152C 10708695 86.99 SGD
In stock
Small plane handle (key No.N200) (Door) 1.2 / (body) 1.2 Cream 250x100 300x150x120 Outdoor KataHiraku Cream paint (2.5Y9 / 1) 104 *[No return] You cannot return this product. For details, see FAQ. 1Side 1 OAS12-153C 10708731 97.99 SGD
Shipped after 2018-05-31
Small plane handle (key No.N200) (Door) 1.2 / (body) 1.2 Cream 250x150 300x200x120 Outdoor KataHiraku Cream paint (2.5Y9 / 1) 104   1Side 1 OAS12-23C 10708774 109.99 SGD
In stock
Small plane handle (key No.N200) (Door) 1.2 / (body) 1.2 Cream 350x150 400x200x120 Outdoor KataHiraku Cream paint (2.5Y9 / 1) 104 *[No return] You cannot return this product. For details, see FAQ. 1Side 1 OAS12-24C 10708792 139.99 SGD
Shipped after 2018-05-30
Small plane handle (key No.N200) (Door) 1.2 / (body) 1.2 Cream 350x150 400x200x160 Outdoor KataHiraku Cream paint (2.5Y9 / 1) 144 *[No return] You cannot return this product. For details, see FAQ. 1Side 1 OAS16-24C 10708975 139.99 SGD
Shipped after 2018-05-30
Small plane handle (key No.N200) (Door) 1.2 / (body) 1.2 Cream 350x250 400x300x160 Outdoor KataHiraku Cream paint (2.5Y9 / 1) 144 *[No return] You cannot return this product. For details, see FAQ. 1Side 1 OAS16-34C 10709011 179.99 SGD
Shipped after 2018-05-30
Small plane handle (key No.N200) (Door) 1.2 / (body) 1.2 Cream 350x250 400x300x200 Outdoor KataHiraku Cream paint (2.5Y9 / 1) 184   1Side 1 OAS20-34C 10709133 249.99 SGD
In stock
Small plane handle (key No.N200) (Door) 1.2 / (body) 1.2 Beige 150x100 200x150x120 Outdoor KataHiraku Light beige paint (5Y7 / 1) 104   1Side 1 OAS12-152 10708686 86.99 SGD
In stock
Small plane handle (key No.N200) (Door) 1.2 / (body) 1.2 Beige 200x100 250x150x120 Outdoor KataHiraku Light beige paint (5Y7 / 1) 104 *[No return] You cannot return this product. For details, see FAQ. 1Side 1 OAS12-1525 10708704 119.99 SGD
Shipped after 2018-05-31
Small plane handle (key No.N200) (Door) 1.2 / (body) 1.2 Beige 200x200 250x250x120 Outdoor KataHiraku Light beige paint (5Y7 / 1) 104 *[No return] You cannot return this product. For details, see FAQ. 1Side 1 OAS12-2525 10708801 129.99 SGD
Shipped after 2018-05-31
Small plane handle (key No.N200) (Door) 1.2 / (body) 1.2 Beige 250x350 300x400x120 Outdoor KataHiraku Light beige paint (5Y7 / 1) 104 *[No return] You cannot return this product. For details, see FAQ. 1Side 1 OAS12-43 10708905 159.99 SGD
Shipped after 2018-05-31
Small plane handle (key No.N200) (Door) 1.2 / (body) 1.2 Beige 350x350 400x400x160 Outdoor KataHiraku Light beige paint (5Y7 / 1) 144 *[No return] You cannot return this product. For details, see FAQ. 1Side 1 OAS16-44 10709045 209.99 SGD
Shipped after 2018-05-30
Small plane handle (key No.N200) (Door) 1.2 / (body) 1.2 Cream 250x350 300x400x120 Outdoor KataHiraku Cream paint (2.5Y9 / 1) 104 *[No return] You cannot return this product. For details, see FAQ. 1Side 1 OAS12-43C 10708914 159.99 SGD
Shipped after 2018-05-30
Small plane handle (key No.N200) (Door) 1.2 / (body) 1.2 Cream 350x350 400x400x120 Outdoor KataHiraku Cream paint (2.5Y9 / 1) 104 *[No return] You cannot return this product. For details, see FAQ. 1Side 1 OAS12-44C 10708932 169.99 SGD
Shipped after 2018-05-30
Small plane handle (key No.N200) (Door) 1.2 / (body) 1.2 Cream 250x150 300x200x160 Outdoor KataHiraku Cream paint (2.5Y9 / 1) 144 *[No return] You cannot return this product. For details, see FAQ. 1Side 1 OAS16-23C 10708957 119.99 SGD
Shipped after 2018-05-30
Small plane handle (key No.N200) (Door) 1.2 / (body) 1.2 Cream 450x350 500x400x160 Outdoor KataHiraku Cream paint (2.5Y9 / 1) 144 *[No return] You cannot return this product. For details, see FAQ. 1Side 1 OAS16-45C 10709072 269.99 SGD
Shipped after 2018-05-30
Small plane handle (key No.N200) (Door) 1.2 / (body) 1.2 Beige 150x150 200x200x120 Outdoor KataHiraku Light beige paint (5Y7 / 1) 104 *[No return] You cannot return this product. For details, see FAQ. 1Side 1 OAS12-22 10708747 88.99 SGD
Shipped after 2018-05-31
Small plane handle (key No.N200) (Door) 1.2 / (body) 1.2 Beige 150x250 200x300x120 Outdoor KataHiraku Light beige paint (5Y7 / 1) 104 *[No return] You cannot return this product. For details, see FAQ. 1Side 1 OAS12-32 10708826 109.99 SGD
Shipped after 2018-05-31
Small plane handle (key No.N200) (Door) 1.2 / (body) 1.2 Beige 350x350 400x400x120 Outdoor KataHiraku Light beige paint (5Y7 / 1) 104 *[No return] You cannot return this product. For details, see FAQ. 1Side 1 OAS12-44 10708923 169.99 SGD
Shipped after 2018-05-30
Small plane handle (key No.N200) (Door) 1.2 / (body) 1.2 Cream 150x150 200x200x120 Outdoor KataHiraku Cream paint (2.5Y9 / 1) 104   1Side 1 OAS12-22C 10708756 88.99 SGD
In stock
Small plane handle (key No.N200) (Door) 1.2 / (body) 1.2 Beige 350x150 400x200x120 Outdoor KataHiraku Light beige paint (5Y7 / 1) 104 *[No return] You cannot return this product. For details, see FAQ. 1Side 1 OAS12-24 10708783 129.99 SGD
Shipped after 2018-05-30
Small plane handle (key No.N200) (Door) 1.2 / (body) 1.2 Beige 450x250 500x300x160 Outdoor KataHiraku Light beige paint (5Y7 / 1) 144 *[No return] You cannot return this product. For details, see FAQ. 1Side 1 OAS16-35 10709027 199.99 SGD
Shipped after 2018-05-30
Small plane handle (key No.N200) (Door) 1.2 / (body) 1.2 Beige 250x150 300x200x200 Outdoor KataHiraku Light beige paint (5Y7 / 1) 184 *[No return] You cannot return this product. For details, see FAQ. 1Side 1 OAS20-23 10709081 159.99 SGD
Shipped after 2018-05-30
Small plane handle (key No.N200) (Door) 1.2 / (body) 1.2 Beige 350x250 400x300x200 Outdoor KataHiraku Light beige paint (5Y7 / 1) 184 *[No return] You cannot return this product. For details, see FAQ. 1Side 1 OAS20-34 10709124 269.99 SGD
Shipped after 2018-05-30
Small plane handle (key No.N200) (Door) 1.2 / (body) 1.2 Cream 200x200 250x250x120 Outdoor KataHiraku Cream paint (2.5Y9 / 1) 104   1Side 1 OAS12-2525C 10708817 109.99 SGD
In stock
Small plane handle (key No.N200) (Door) 1.2 / (body) 1.2 Beige 450x350 500x400x160 Outdoor KataHiraku Light beige paint (5Y7 / 1) 144   1Side 1 OAS16-45 10709063 269.99 SGD
In stock
Small plane handle (key No.N200) (Door) 1.2 / (body) 1.2 Cream 450x250 500x300x160 Outdoor KataHiraku Cream paint (2.5Y9 / 1) 144 *[No return] You cannot return this product. For details, see FAQ. 1Side 1 OAS16-35C 10709036 199.99 SGD
Shipped after 2018-05-31
Small plane handle (key No.N200) (Door) 1.2 / (body) 1.2 Cream 350x350 400x400x160 Outdoor KataHiraku Cream paint (2.5Y9 / 1) 144 *[No return] You cannot return this product. For details, see FAQ. 1Side 1 OAS16-44C 10709054 209.99 SGD
Shipped after 2018-05-30
Small plane handle (key No.N200) (Door) 1.2 / (body) 1.2 Beige 200x250 250x300x120 Outdoor KataHiraku Light beige paint (5Y7 / 1) 104   1Side 1 OAS12-325 10708844 119.99 SGD
In stock
Small plane handle (key No.N200) (Door) 1.2 / (body) 1.2 Beige 250x150 300x200x160 Outdoor KataHiraku Light beige paint (5Y7 / 1) 144   1Side 1 OAS16-23 10708941 119.99 SGD
In stock
Small plane handle (key No.N200) (Door) 1.2 / (body) 1.2 Beige 350x250 400x300x160 Outdoor KataHiraku Light beige paint (5Y7 / 1) 144 *[No return] You cannot return this product. For details, see FAQ. 1Side 1 OAS16-34 10709002 179.99 SGD
Shipped after 2018-05-30
Small plane handle (key No.N200) (Door) 1.2 / (body) 1.2 Cream 250x150 300x200x200 Outdoor KataHiraku Cream paint (2.5Y9 / 1) 184 *[No return] You cannot return this product. For details, see FAQ. 1Side 1 OAS20-23C 10709097 159.99 SGD
Shipped after 2018-05-30
Small plane handle (key No.N200) (Door) 1.2 / (body) 1.2 Cream 350x250 400x300x200 Outdoor KataHiraku Cream paint (2.5Y9 / 1) 170 *[No return] You cannot return this product. For details, see FAQ. 1Side 1 OAB20-34C 10709176 269.99 SGD
Shipped after 2018-06-04
Small plane handle (key No.N200) (Door) 1.2 / (body) 1.2 Beige 250x250 300x300x120 Outdoor KataHiraku Light beige paint (5Y7 / 1) 104   1Side 1 OAS12-33 10708862 139.99 SGD
In stock
Small plane handle (key No.N200) (Door) 1.2 / (body) 1.2 Beige 250x250 300x300x160 Outdoor KataHiraku Light beige paint (5Y7 / 1) 144 *[No return] You cannot return this product. For details, see FAQ. 1Side 1 OAS16-33 10708984 159.99 SGD
Shipped after 2018-05-30
Small plane handle (key No.N200) (Door) 1.2 / (body) 1.2 Beige 250x250 300x300x200 Outdoor KataHiraku Light beige paint (5Y7 / 1) 184 *[No return] You cannot return this product. For details, see FAQ. 1Side 1 OAS20-33 10709106 169.99 SGD
Shipped after 2018-05-30
Small plane handle (key No.N200) (Door) 1.2 / (body) 1.2 Beige 450x250 500x300x200 Outdoor KataHiraku Light beige paint (5Y7 / 1) 184 *[No return] You cannot return this product. For details, see FAQ. 1Side 1 OAS20-35 10709142 269.99 SGD
Shipped after 2018-05-30
Small flat handle (key No.N200) (Doors)1.2/(body)1.2 Cream 250x250 300x300x200 Outdoors Single opening Cream paint application (2.5Y9/1) 184   1Side 1 OAS20-33C 10709115 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Used as outdoor power control box
5
From Japan
On 2017-05-10 16:48:03
It was used as a power supply control box for outdoor solar power generation. Although it has been in use for several months, water has not penetrated into the box. Price is a little value, but functional aspects are satisfied, and fine consideration may be given. For example, there is also an internal mounting plate for the installation of the control panel, and installation work also has mounting screws, and the dimensions are just right.
This review is about item#10709142.
I am allowed to use it when making outdoor lights.
2
From Japan
On 2017-03-10 10:46:15
Although the size of the notation was 300 × 300 × 200, the dimensions of the item actually arrived was 320 × 305 × 202.5. Previously, when I ordered it was 300 x 300 x 200, but did I change the dimensions when I changed the model? It was a little disappointing because we were progressing production with the dimensions shown. I'd like to purchase more, so I'd like you to describe what was fixed in dimensions.
This review is about item#10709115.
Electric circuit arrangement
5
From Japan
On 2016-12-04 17:15:44
It was nice to be firm. I also want to use it.
This review is about item#10709133.
When signboard is installed
5
From Japan
On 2016-09-30 19:03:51
It is saved because it arrives cheaply and quickly than other stores.
This review is about item#10708774.
Used as a storage for inverter
5
From Japan
On 2016-06-22 20:47:59
This OA type outdoor small box is ideal as a hangar for inverters. However, it seems better to purchase it considering inverter size.
This review is about item#10708887.

Related Products