Buy more than* S$200* and get FREE SHIPPING

Fluorescent Hand Lamp

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Installation Location
Indoor application
Cord Length (cm)
About 30
Dimensions (Length L x Width W x Height H) (mm)
About 328 x 140 x 140
Rated Voltage (V)
100
Cycle(Hz)
50/60
Weight (g)
About 380
Compatible
To incandescent lamp 20W fluorescent lamp 250W
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FHL-20 10710016 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2015-02-09 13:52:15
I am using it without any problem in particular.
This review is about item#10710016.
Warning display during work
5
From Japan
On 2011-12-26 23:12:18
I thought about whether I can carry a rotating light to warn the work E26 It was a perfect fit when I turned the rotating lamp of the base! Although it is a slightly larger lamp guard, it was good with this.
This review is about item#10710016.

Related Products