Buy more than* S$200* and get FREE SHIPPING

Fluorescent Hand Lamp

1.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Installation Location
Indoor application
Cord Length (cm)
About 30
Dimensions (Length L x Width W x Height H) (mm)
About 328 x 140 x 140
Rated Voltage (V)
100
Cycle(Hz)
50/60
Weight (g)
About 450
Compatible
To the fluorescent lamp 250W
Accessories
Fluorescent light bulbs 32W
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FHL-32 10710025 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
Metal Processing
1
From Japan
On 2015-07-02 05:35:40
There was a crack at the joint between the mouthpiece and the lamp. It is a fluorescent lamp hand lamp. Is there a cause when assembling the spiral lamp? Another one, is the code short? If it is a bit longer ... I think it is easy to handle. Currently not used.
This review is about item#10710025.
Used for lighting inside engine room
2
From Japan
On 2010-04-23 11:49:35
Because the code is short, I used it at the electronics store for a long time. Whether the fluorescent lamp is bad or the main body socket part is not good ... There are indications from the site that there are several times that the fluorescent lamp is loose and falling off.
This review is about item#10710025.

Related Products