Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Pipe cutter, for flexible and polyethylene type

4.60 (5)
Cutting Capability (phi mm)
Less than phi38
Finishing
Paint application with a champaign gold glow
Material
Aluminum alloy
TRUSCO Part Number
321-6489
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PC38 10710594 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Cutting of irrigation polytube
5
From Japan
On 2017-05-20 18:55:13
I think that it is cheap and cut out and cut off to cut a poly tube. I also tried doing PVC pipes, but this is not good and the blade will spill
This review is about item#10710594.
Cutting of crosslinked poly
5
From Japan
On 2016-06-20 20:09:35
PVC pipes can also be cut, but PVC is more easily cut in MCC.
This review is about item#10710594.
Cut of Polypipe
5
From Japan
On 2015-04-08 08:36:34
Polypais can easily sput out for price. It is also economical to use blades on both sides.
This review is about item#10710594.
Car maintenance
4
From Japan
On 2013-06-28 19:24:52
There is no problem with sharpness, but it is possible to cut the hose with one stroke until the outer shape is 28 mm. I am sorry that I did not go to the section of "Do not let me break!" Because I bought it for use in cutting off 35 hose hose.
This review is about item#10710594.
Cutting of polyethylene pipe
4
From Japan
On 2013-04-12 21:34:11
It is exactly a tool in the housing construction range. Small storage and compact storage. Sharpness is no problem.
This review is about item#10710594.

Related Products