Buy more than* S$200* and get FREE SHIPPING

Ribbon Rod Both Side 150E-1

5.00 (2)
Standard Tension (N/deg C)
50/20
JIS Standard
Primary
Tape Thickness (mm)
0.65
Tape Width (mm)
150
...see all>
Product Options
ADD TO CART
Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 4910 1PC 1 RA15A30 10710752 -
Discontinued
[x]
20 3300 1PC 1 RA15A20 10710743 289.99 SGD
In stock
10 1760 1PC 1 RA15A10 10710734 199.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Excavation form control at the construction site
5
From Japan
On 2016-10-15 07:39:10
Because memory is large, visibility of letters etc is good even in long distance shooting.
This review is about item#10710734.
Civil engineering work
5
From Japan
On 2016-03-01 15:48:23
It is cheap and saved.
This review is about item#10710743.

Related Products