Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Summer Soldier Long Sleeve Shirt

4.40 (5)
Cuff Circumference (cm)
24
...see all>
Product Options
ADD TO CART
Clothes Length (cm) Type Sleeve Length (cm) Series Shoulder Width (cm) Type Mixing Ratio (%) Size Name Print Color Appliable Chest Measurement (cm) Fabric Sleeve Length (cm) Compatible Height (cm) Dimension (cm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clothes Length (cm) Type Sleeve Length (cm) Series Shoulder Width (cm) Type Mixing Ratio (%) Size Name Print Color Appliable Chest Measurement (cm) Fabric Sleeve Length (cm) Compatible Height (cm) Dimension (cm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
77 - 58 - 52 - 65 polyester, 35 cotton LL Not possible Beige 96 to 104 TC poplin 84 175 to 185 (Chest) 118   1PC 1 6678 10762997 -
Discontinued
[x]
75 - 57 - 50 - 65 polyester, 35 cotton L Not possible Beige 90 to 98 TC poplin 82 170 to 180 (Chest) 114   1PC 1 6678 10762981 -
Discontinued
[x]
73 - 56 - 48 - 65 polyester, 35 cotton M Not possible Beige 84 to 92 TC poplin 80 160 to 170 (Chest) 110   1PC 1 6678 10762972 -
Discontinued
[x]
77 - 58 - 52 - 65 polyester, cotton 35 LL - Charcoal gray 96 to 104 TC poplin 84 175 to 185 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6678 10763076 -
Discontinued
[x]
73 - 56 - 48 - 65 polyester, cotton 35 M - Charcoal gray 84 to 92 TC poplin 80 160 to 170 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6678 10763051 -
Discontinued
[x]
77 - 58 Summer Soldier series 52 Long-sleeved shirts Polyester 65, Cotton 35 LL - Silver gray 96-104 TC poplin 84 175-185 (Chest) 118   1PC 1 6678 10763033 -
Discontinued
[x]
79 - 59 - 54 - 65 polyester, cotton 35 3L - Charcoal gray 102 to 110 TC poplin 86 175 to 185 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6678 10763085 -
Discontinued
[x]
75 - 57 Summer Soldier series 50 Long-sleeved shirts Polyester 65, Cotton 35 L - Silver gray 90-98 TC poplin 82 170-180 (Chest) 114   1PC 1 6678 10763024 -
Discontinued
[x]
79 - 59 - 54 - 65 polyester, cotton 35 3L - SilverGray 102 to 110 TC poplin 86 175 to 185 -   1PC 1 6678 10763042 -
Discontinued
[x]
73 - 56 - 48 - 65 polyester, cotton 35 M - SilverGray 84 to 92 TC poplin 80 160 to 170 -   1PC 1 6678 10763015 -
Discontinued
[x]
79 - 59 - 54 - 65 polyester, cotton 35 3L - Beige 102 to 110 TC poplin 86 175 to 185 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6678 10763006 -
Discontinued
[x]
75 Customize (name) option not available 57 - 50 - Polyester 65, cotton 35 L - Charcoal gray 90 - 98 - 82 170 - 180 (Chest girth) 114   1PC 1 6678 10763067 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
When working on site
5
From Japan
On 2016-06-17 12:56:07
For this item price, the quality is also good, it is very light and cool. I will also order short-sleeved.
This review is about item#10763033.
Farm work
5
From Japan
On 2015-12-12 13:42:10
I'm not satisfied with the feeling of use, but I wish it was a big hook button.
This review is about item#10763042.
Work at the construction site
3
From Japan
On 2014-12-26 15:29:55
Although sewing is price, it is satisfactory at this price even if it has no trouble but only one season.
This review is about item#10763033.
Working outside
4
From Japan
On 2014-09-16 17:35:58
It is the second time. I will also buy it.
This review is about item#10762997.
Construction related
5
From Japan
On 2013-10-09 17:03:19
I found it at a mass merchandise store and ordered it by looking for it at NET. In addition to this, I am planning to use it in a lot of assortments.
This review is about item#10763067.

Related Products