Buy more than* S$200* and get FREE SHIPPING

Work Ware, Summer Soldier Vest

5.00 (3)
...see all>
Product Options
ADD TO CART
Name Print Dimension (cm) Type Appliable Chest Measurement (cm) Compatible Height (cm) Clothes Length (cm) Shoulder Width (cm) Mixing Ratio (%) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Name Print Dimension (cm) Type Appliable Chest Measurement (cm) Compatible Height (cm) Clothes Length (cm) Shoulder Width (cm) Mixing Ratio (%) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Not possible (Chest) 122 - 102 to 110 175 to 185 69 48 65 polyester, 35 cotton 3L Silver gray 1PC 1 6680 10763164 -
Discontinued
[x]
- - - 102 to 110 175 to 185 69 48 65 polyester, cotton 35 3L Beige 1PC 1 6680 10763121 -
Discontinued
[x]
- - - 84 to 92 160 to 170 60 42 65 polyester, cotton 35 M Charcoal gray 1PC 1 6680 10763173 -
Discontinued
[x]
- - - 84 to 92 160 to 170 60 42 65 polyester, cotton 35 M SilverGray 1PC 1 6680 10763137 -
Discontinued
[x]
- - - 96 to 104 175 to 185 66 46 65 polyester, cotton 35 LL SilverGray 1PC 1 6680 10763155 -
Discontinued
[x]
- - - 84 to 92 160 to 170 60 42 65 polyester, cotton 35 M Beige 1PC 1 6680 10763094 -
Discontinued
[x]
- - - 102 to 110 175 to 185 69 48 65 polyester, cotton 35 3L Charcoal gray 1PC 1 6680 10763207 -
Discontinued
[x]
- - - 90 to 98 170 to 180 63 44 65 polyester, cotton 35 L Beige 1PC 1 6680 10763103 -
Discontinued
[x]
- - - 96 to 104 175 to 185 66 46 65 polyester, cotton 35 LL Beige 1PC 1 6680 10763112 -
Discontinued
[x]
- - - 96 to 104 175 to 185 66 46 65 polyester, cotton 35 LL Charcoal gray 1PC 1 6680 10763191 -
Discontinued
[x]
- (Chest girth) 112 No Names/titles 90 - 98 170 - 180 63 44 Polyester 65, cotton 35 L Silver gray 1PC 1 6680 10763146 -
Discontinued
[x]
- (Chest girth) 112 Customize (name) option not available 90 - 98 170 - 180 63 44 Polyester 65, cotton 35 L Charcoal gray 1PC 1 6680 10763182 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
It is useful for work outside the summer.
5
From Japan
On 2017-07-05 09:28:26
By wearing a mesh vest on the back of a T - shirt with a pocket, it will be easier to work and will not get hotter. When working, I do not feel uncomfortable because blurring to sweat T - shirts is not noticeable. Besides, it can be used for leisure.
This review is about item#10763164.
It is a manufacturing industry so I usually wear it.
5
From Japan
On 2016-06-22 16:50:05
I am in time right now.
This review is about item#10763137.
Farm work
5
From Japan
On 2016-05-20 22:06:07
I think that the back collar touches the skin and if there is some more radius.
This review is about item#10763121.

Related Products