Buy more than* S$200* and get FREE SHIPPING

Air Sander

3.83 (6)
Purpose
Automobile body repair and painting, FRP resin and wood surface finishing work.
Pad Size (mm)
125 Magic Type
Orbit Diameter (mm)
5
Air Outlet
PT1/4 FEMALE
Body Dimensions (Length x Width x Height) (mm)
190x127x115
Air Consumption (L/min)
424.5
Maximum Working Pressure (MPa [kgf/cm2])
0.63[6.3]
No Load Rotation Speed (min-1[r.p.m])
11000
Type
Dust collection bag
Weight (g)
1068
Specification
Double-action speed (RPM) adjustment function
Accessories
Magic type sanding paper (#60#120#240) each 1 month pad for mounting spanner 1 month and for dust suction dust hose suction for dust dust bag & 1 month private air tool oil and 1 month 1 month one touch coupler plug
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AS125V 10730772 199.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Automobile sheet metal
5
From Japan
On 2015-12-10 12:03:06
It is much better than a bargain sale tool. If the frequency of use is daily, I think more items are necessary, but I think that intermittent use is enough product. Those who are lost are worth a thought.
This review is about item#10730772.
Peel off paint
2
From Japan
On 2014-11-03 02:30:38
No dust collection capability
This review is about item#10730772.
Footing of automobile parts
3
From Japan
On 2012-03-06 19:27:09
In the first use, abnormal sound of the bearing, from the inside of the sander (rubber cap?) Relics, the story of the manufacturer, that things are used for a long time, purchase date 2012.2.7 It is a number of other Thunder used I do not have such a sander though. At TEL, I told you not to sell this Thunder. that's all
This review is about item#10730772.
I am using it for the base treatment of sheet metal paint
5
From Japan
On 2011-07-28 08:48:21
The joint mouth of the air hose bends in every direction and the connection of the air hose is smooth It is very easy to use and I think that the price is cheap
This review is about item#10730772.
Used for coloring of putting surface and putty sharpening
5
From Japan
On 2010-08-27 09:22:05
I am satisfied.
This review is about item#10730772.
Underlying work for body painting
3
From Japan
On 2009-03-30 13:50:15
I am satisfied that I can use it for price. I would appreciate other drills and air saws as well.
This review is about item#10730772.

Related Products