Buy more than* S$200* and get FREE SHIPPING

Vice Gound Clip Mini

1.00 (1)
Maximum Clip Capability (mm)
42
Welding Current (A)
100 - 330
Weight (g)
440
Dimension (mm)
125x67
Specification
Wire permitted range / 22-38 mm2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EB-mini 10714426 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Welding in general
1
From Japan
On 2013-01-08 22:53:38
I bought it for use at the China factory and brought it, but it broke by just tightening with the two fingers at first. Looking at the fractured surface, there was a big nest. I want you to sell things that are quality control. (I bought a laughter from the Chinese)
This review is about item#10714426.

Related Products