Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Spark Plug

4.20 (342)
...see all>
Product Options
ADD TO CART
Screw Dimensions Screw Length (mm) Terminal Shape Hexagon Opposite Side(mm) Third-Party Reference Number (NGK) Main Compatible Vehicle Third-Party Reference Number (DENSO) Part No. Base Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Dimensions Screw Length (mm) Terminal Shape Hexagon Opposite Side(mm) Third-Party Reference Number (NGK) Main Compatible Vehicle Third-Party Reference Number (DENSO) Part No. Base Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M14x1.25 12.7 Integrated type 20.8 B6HS General purpose agricultural machines W20FS-U 09482-00095 - 1PC 1 E6C 36020205 -
Discontinued
[x]
M14 x 1.25 19 Integrated 16 BKUR6EK-9 Mira Move naked K20TNR-S9 90048-51160 Flat sheet 1PC 1 K6RDY-9 32601563 4.99 SGD
In stock
M14x1.25 19 Integrated 20.8 BP5ES Coaster Dyna Toyoace W16EP 90919-01094 - 1PC 1 F5TC 36020187 -
Discontinued
[x]
M14x1.25 19 Integrated type 16 ZFR6F-11 Accord Prelude Minicab KJ20CR-U11 90098-70065 - 1PC 1 K6RA-11 36020171 3.99 SGD
In stock
M14 x 1.25 19 Integrated 16 BKR5E-11 Sunny March Familia K16PR-U11 90048-51158 Flat sheet 1PC 1 K5RF-11 32601554 3.99 SGD
In stock
M14 x 1.25 19 Integrated 16 BKR6E-11 Integra Connectorella legacy K20PR-U11 09482-00494 Flat sheet 1PC 1 K6RF-11 10714392 3.99 SGD
In stock
M14 x 1.25 19 Integrated 16 ZFR5F-11 Accord civic Odyssey KF16CR-11 F2Y1-18-110 Flat sheet 1PC 1 K5RA-11 10714401 -
Discontinued
[x]
M12 x 1.25 19 Integrated 16 DCPR7E Minica Alto Evry courcouronnes XU22EPR-U 09482-00448 Flat sheet 1PC 1 DK7RTC 10714417 4.99 SGD
In stock
M12x1.25 26.5 - 16 LKR6C - XU22HR9 90048-51192 - 1pc 1 LDK7RTC 17080184 4.99 SGD
In stock
M14x1.25 9.5 Integrated type 19 BM6A General purpose agricultural machines W20M-US 06501-40460 - 1PC 1 L6C 36020214 -
Discontinued
[x]
M14 x 1.25 19 Integrated 20.8 BPR5E Scrum Carry Jimny W16EPR-U 09482-00432 Flat sheet 1PC 1 F5RF 32601572 -
Discontinued
[x]
M14x1.25 19 Integrated type 20.8 BPR5ES Atlas caravan Datsun W16EPR-U 09482-00155 - 1PC 1 F5RTC 36020153 -
Discontinued
[x]
M14x1.25 19 Integrated type 20.8 BP6ES Gloria Cedric Bluebird W20EP-U 09482-00177 - 1PC 1 F6TC 36020162 2.99 SGD
In stock
M14 x 1.25 19 Integrated 16 BKR6E Rex Gemini Escudo K20PR-U 09482-00427 Flat sheet 1PC 1 K6RF 32601581 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 214
4 star 40
3 star 54
2 star 9
1 star 25
Review Rating: 4.20
342 Customer Reviews
The reviews are automatic translation.
H14 year type JB1 life. Plug exchange
5
From Japan
On 2018-06-07 17:37:30
I used it for plug replacement of H14 year JB 1 life.
This review is about item#10714392.
Daihatsu Light Tiger
5
From Japan
On 2018-05-30 09:00:17
We used F5RTC for Daihatsu light tiger. It was an inexpensive product and I was very satisfied. To exchange regularly, it is a perfect product. It seems that handling has ended, so I'm hoping for resale.
This review is about item#36020153.
As a consumable item
5
From Japan
On 2018-05-19 22:48:16
It was saved by cheap Also thank you for using it again Thank you
This review is about item#10714392.
Subaru Pleo 4-cylinder plug change
5
From Japan
On 2018-05-17 21:23:29
It is judged that it is okay to be cheap because it is only a few cars away. There is no fault at the moment.
This review is about item#32601581.
Engine plug replacement
5
From Japan
On 2018-05-05 19:15:55
There was resistance to the Chinese made, but for now it works without problems It is good because the price is cheap
This review is about item#10714392.
Engine malfunction repair
5
From Japan
On 2018-04-28 16:56:44
Because there are more car models available than other manufacturers, it is saved with less inventory of the type.
This review is about item#32601581.
Exchange before inspection
5
From Japan
On 2018-04-24 10:23:15
I tried to replace it before the vehicle inspection last time and exchanged it before the vehicle inspection one year later. It is a repeater with no problem running about 10,000 km. It is recommended.
This review is about item#10714417.
Repair of light tiger
3
From Japan
On 2018-04-24 07:22:53
Since the plug insertion hole is black, it is polished and used and exchanged, but it is the same as NGK, but there was pointed that the screw was hardened but the feeling I saw is no abnormality.
This review is about item#10714417.
Maintenance of automobiles
5
From Japan
On 2018-04-23 18:55:58
It is cheap and so far there is no abnormality so it is enough already.
This review is about item#10714392.
Daihatsu Hijit plug change
5
From Japan
On 2018-04-07 15:45:10
It is used for 200,000 km of Daihatsu Hijet. Just a little, I feel the mochi is short, but no problem. It is cheap and COSPA is good.
This review is about item#10714392.

Related Products