Buy more than* S$200* and get FREE SHIPPING

Hybrid Adjustable Spanner X

4.80 (5)
Caution
Please note by X drive, mouth does not close until the end, however, use bolt nut M5: (2 surface width 8mm or less) in the back of the mouth.May cause damage to nuts and bolts., Please note by X drive, mouth does not close until the end, however, use bolt nut M5: (2 surface width 8mm or less) in the back of the mouth.May cause damage to nuts and bolts.
Bolt-Nut Dimensions
MAX /M30
Dimensions b (mm)
17
Dimension S (mm)
Mouth opening/12-49
Dimensions a (mm)
8
Dimensions L (mm)
300
Weight (g)
530
TRUSCO Part Number
342-6122
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 UM49X 10715853 61.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Used for fastening bolts of tracks
5
From Japan
On 2017-04-08 17:21:49
Anyway, because it is hidden firmly by a thick bolt, you can loosen it steadily so that it can not compare with ordinary monkey. Usually I use 30 or 32 wrench, but I think that it was good to buy it because it is more convenient and light.
This review is about item#10715853.
Device assembly
5
From Japan
On 2016-05-01 15:57:12
I am relieved that things are solid
This review is about item#10715853.
Car maintenance
5
From Japan
On 2012-04-07 10:30:02
I feel good about the stability feeling of 3 sides support and industrial finish.
This review is about item#10715853.
Tightening of 44 mm nut
4
From Japan
On 2011-10-02 14:52:53
I bought it for turning a very powerless nut and it was able to be used without problems. However, when hanging on a tightly tightened nut of 18 mm, the corners of the chin did not exist. I think that it is necessary to be careful when applying it to a nut tightened tightly due to the nature of the monkey.
This review is about item#10715853.
Motorcycle maintenance
5
From Japan
On 2010-05-26 00:23:58
This is a good one. It became the main monkey.
This review is about item#10715844.

Related Products