Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

RS Roller Chain 2 Lines

5.00 (2)
Number of Rows
2
...see all>
Product Options
ADD TO CART
Average Tensile Strength (kN[kgf]) Weight (kg/m) Pin Type Unit Length (m) Number of Unit Links Inner Link Width (mm) Pitch (mm) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Average Tensile Strength (kN[kgf]) Weight (kg/m) Pin Type Unit Length (m) Number of Unit Links Inner Link Width (mm) Pitch (mm) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.41[960] 0.27 - 1 160 3.18 6.35 - 1pc 1 RS25-2 48247157 77.99 SGD
In stock
235[24000] 7.85 Cotter pin type 3 96 19.05 31.75 With one joint link 1PC 1 RS100-2 05750227 569.99 SGD
In stock
333[34000] 11.70 Cotter pin type 3 80 25.40 38.10 With one joint link 1PC 1 RS120-2 05750245 819.99 SGD
In stock
431[44000] 14.83 - 3 68 25.40 48.9 - 1pc 1 RS140-2 48241347 919.99 SGD
In stock
559[57000] 20.04 - 3 60 - 58.5 - 1pc 1 RS160-2 48243291 1,259.99 SGD
In stock
22.6[2300] 0.33 Rivet form 3 320 4.78 9.525 with Joint link 1pc 1PC 1 RS35-2 05750123 83.99 SGD
In stock
38.2[3900] 1.27 Rivet type 3 240 7.95 12.70 With 1 piece joint link 1PC 1 RS40-2 05750141 109.99 SGD
In stock
62.8[6400] 2.07 Rivet type 3 192 9.53 15.875 With 1 piece joint link 1PC 1 RS50-2 05750166 149.99 SGD
In stock
88.3[9000] 3.04 Rivet form 3 160 12.70 19.05 with Joint link 1pc 1PC 1 RS60-2 05750184 199.99 SGD
In stock
157[16000] 5.27 Rivet form 3 120 15.88 25.40 with Joint link 1pc 1PC 1 RS80-2 05750202 349.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Excavator
5
From Japan
On 2016-06-07 18:59:01
Thank you very much.
This review is about item#05750202.
For transmission of torque without slip
5
From Japan
On 2015-07-03 18:40:05
It is a maker item, there is no problem at all.
This review is about item#05750123.

Related Products