Buy more than* S$200* and get FREE SHIPPING

Disc Brake Pads

3.99 (84)
Caution
Entrust the brake pad replacement is from accredited manufacturer. Even if they are the same models and same engines, sometimes they will not match if the model year is different. Always check the genuine number.
Our Reference Number (MonotaRO)
-
...see all>
Product Options
ADD TO CART
Third-Party Reference Number (HITACHI) Compatible Model Third-Party Reference Number (FBL) Manufactutrer Third-Party Reference Number (SUMITOMO) Third-Party Reference Number (KASHIYAMA) Third-Party Reference Number (MIYAKO) Third-Party Reference Number (AKEBONO) Third-Party Reference Number (PITWORK) Third-Party Reference Number (TACTI) Third-Party Reference Number (Roadpartner) Third-Party Reference Number (TOKIKO) Part No. Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Third-Party Reference Number (HITACHI) Compatible Model Third-Party Reference Number (FBL) Manufactutrer Third-Party Reference Number (SUMITOMO) Third-Party Reference Number (KASHIYAMA) Third-Party Reference Number (MIYAKO) Third-Party Reference Number (AKEBONO) Third-Party Reference Number (PITWORK) Third-Party Reference Number (TACTI) Third-Party Reference Number (Roadpartner) Third-Party Reference Number (TOKIKO) Part No. Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
NDP-252 Toyoace AFP369 Toyota SN618P D2064-02 MD-182 AN-247 AY040-TY046 V9118A020 1P56-33-28Z TN550 04465-25040 1Set(4Sheet) 1 M2064 10715941 -
Discontinued
[x]
NDP-140 Crown AFP138 Toyota SN249 D2067-02 MD-018 AN-261 AY040-TY003 V9118A062 1PT0-33-28Z TN212 4465-30100 1Set(4Sheet) 1 M2067 10715957 -
Discontinued
[x]
NDP-225C Mark II - Chaser AFP242S Toyota SN648P D2114M-02 MD-038M AN-420W AY060-TY008 V9118B018 1PH5-26-48Z TN430M 04491-10111 1Set(4Sheet) 1 M2114M 10715993 -
Discontinued
[x]
- Crown comfort - Toyota SX299 D2169-EX MD-317 ASM-474K - V9118-A064 - TX536 V9118-A064 1Set(4Sheet) 1 M2169EX 10716036 -
Discontinued
[x]
NDP-167C 180SX AFP162S Nissan SN559P D1110M-02 MD-106M AN-286W AY040-NS033 V9118N067 1P1J-33-28Z TN529M D1060-88E91 1Set(4Sheet) 1 M1110M 10716106 -
Discontinued
[x]
NDP-216C AD WAGON SUNNY AFP318S Nissan SN568P D1202M-02 MD-027M AN-431W AY040-NS021 V9118N011 1PT9-33-28Z TN429M 41060-0M990 1Set(4Sheet) 1 M1202M 10716142 -
Discontinued
[x]
NDP-214C Civic AFP278S Honda SN425P D5073M-02 MD-032M AN-377W AY040-HN011 V9118H005 1P39-33-28Z TN420M 45022-SR7-000 1Set(4Sheet) 1 M5073M 10716221 -
Discontinued
[x]
NDP-193C Pajero Delica AFP151S Mitsubishi SN776P D6018M-02 MD-014M AN-233W AY040-MT005 V9118M004 1P21-33-28Z TN197M MB699088 1Set(4Sheet) 1 M6018M 10716246 -
Discontinued
[x]
- Mira / Cuore AFP428 Daihatsu SN821 D0026-02 MD-130 AN-389 AY040-KE103 V9118D009 1P3S-33-28Z TN405 04491-87210 1Set(4Sheet) 1 M0026 10716343 -
Discontinued
[x]
NDP-181 Alto AFP175 Suzuki SN553 D9013-02 MD-002 AN-282 AY040-KE027 V9118S001 1P44-33-28Z TN222 55200-70B00 1Set(4Sheet) 1 M9013 10716404 -
Discontinued
[x]
NDP-176C Demio AFP146S Mazda SN252 D3062M-02 MD-025M AN-298W - - - TN237M 1U05-33-28Z 1Set(4Sheet) 1 M3062M 10716465 -
Discontinued
[x]
NDP-194 Samba AFP257 Subaru SN636 D7026-02 MD-015 AN-335 AY040-KE202 V9118F002 1P3U-33-28Z TN294 26290-KA000 1Set(4Sheet) 1 M7026 10716474 -
Discontinued
[x]
NDP-224 Vivio - Subaru SN658 D7031-02 MD-007 AN-412 AY040-KE203 V9118F001 1PTE-33-28Z TN431 26290-KC020 1Set(4Sheet) 1 M7031 10716483 -
Discontinued
[x]
NDP-290 Legacy AFP366 Subaru SN866 D7042M-02 MD-188M AN-475W AY060-FJ002 - 1PT5-26-48Z TN559 26696-AG020 1Set(4Sheet) 1 M7069 10716526 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 47
4 star 13
3 star 10
2 star 4
1 star 10
Review Rating: 3.99
84 Customer Reviews
The reviews are automatic translation.
Work maintenance
2
From Japan
On 2016-07-08 10:32:19
As a matter of fact the cake is a lot
This review is about item#10716474.
Car maintenance
4
From Japan
On 2015-12-14 02:22:35
No problem.
This review is about item#10716352.
Maintenance of cars
5
From Japan
On 2015-09-11 20:33:58
No problem
This review is about item#10716212.
Fr brake pad exchange
5
From Japan
On 2013-11-10 16:03:01
Why is it discontinued? Better than Honda Genuine, I felt a feeling of braking well and a linear effect well enough that I thought that it was next time to use the order. We are eager to consider reselling! It is! It is!
This review is about item#10716325.
As repair parts
3
From Japan
On 2013-09-29 11:35:33
The price is cheap but the life is very short, so genuine will be cheaper if you put the exchange fee. Recommended for those with a mileage of 4000 km or less for one year. I did not get 20000 km.
This review is about item#10715941.
I will stand about repairing motorbike bike.
5
From Japan
On 2013-07-17 13:26:06
There is no problem for minutes to use at a low price ordinarily. There is no place for padding squeals etc for now.
This review is about item#10716124.
Brake exchange
3
From Japan
On 2013-06-26 12:44:28
Dust is an omission. A slight fade is felt when brakes diversify. Depending on sensitive people, you may feel that effect is somewhat sweeter. Just thinking that this price is cheap and exchanging cycle etc. variously thought that it is a good product if it is usual use environment.
This review is about item#10716221.
Replacement of front brake pad
3
From Japan
On 2013-06-08 23:54:13
Even if it is cheap, there is nothing that the mold will not enter badly. I could exchange it without problems. It is braking performance but can be braked without any discomfort. I felt that dust was abundant.
This review is about item#10716106.
Pad replacement
5
From Japan
On 2013-06-05 04:38:02
I think that it is cheap and good, and the handedness is normal.
This review is about item#10716483.
Customer's vehicle parts replacement
5
From Japan
On 2013-05-20 13:17:52
Inexpensive, customers are satisfied. It seems that there is no problem in normal driving. I will confirm at the next time maintenance how much durability is there. Since there was no setting of the rear brake of the parts replacement vehicle this time, I purchased another thing from another company. I think that it is useful if there are more types of abundance.
This review is about item#10716501.

Related Products