Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

25.4 sq Combination Socket

3.50 (4)
Outlet Corner (sq.)
25.4 (1/1 inch)
...see all>
Product Options
ADD TO CART
Dimensions S1 x S2 (mm) Dimension l (mm) Dimension D2 (mm) Dimension D1 (mm) Overall Length L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions S1 x S2 (mm) Dimension l (mm) Dimension D2 (mm) Dimension D1 (mm) Overall Length L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35x17 13 49 52 85 850 1PC 1 1/1WBQ-3517 10759585 59.99 SGD
In stock
38x20 13 50 56 85 880 1PC 1 1/1WBQ-3820 10759594 68.99 SGD
In stock
41x19 14 51 59 90 980 1PC 1 1/1WBQ-4119 10759603 73.99 SGD
In stock
41x20 14 51 59 90 980 1PC 1 1/1WBQ-4120 10759612 73.99 SGD
In stock
41x21 14 51 59 90 1003 1PC 1 1/1WBQ-4121 10759621 73.99 SGD
In stock
41x21 14 51 59 106 1100 1PC 1 1/1WBQ-4121H 10759637 85.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Replacing wheels
5
From Japan
On 2018-05-13 17:35:31
I purchased it when necessary with rear long nut installed. Can be used without problems.
This review is about item#10759637.
Foil desorption
5
From Japan
On 2016-12-29 09:21:59
It is a good item. When loosening the outer nut, some other makers hit the head of the inner nut and the inner nut is hurt, but this socket does not have such a thing I think it is a good commodity.
This review is about item#10759621.
Desorption of large truck rear tires
1
From Japan
On 2011-07-29 20:44:35
1/1 WBQ - 4121H Noticed that you can not turn after releasing the outer nut of the item of this part. Inquiries Since it is after inquiry Response with no return It looks like a socket for long type inner nut used for aluminum wheels etc Steel wheel Although I could not use it for other vehicles There is no other data to read There is no responsibility for looking at only the size of 4121 It is my responsibility Even if I make an inquiry about the product it will take some time until the reply comes and I will add some additional information on the dimensions and data It should be upgraded Everyone does not have knowledge about the item so I think that there is a responsibility to do so beyond selling It was eventually to be able to handle returned goods a little better Please give me
This review is about item#10759637.
Loosen tightening of outer and inner
3
From Japan
On 2009-04-07 11:15:02
I was looking for it because there was not much place to sell.
This review is about item#10759585.

Related Products