Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Wheel Nut Socket
[x]close
All Products
>
Cars, Truck Equipment
>
Maintenance Tools and Storage
>
Hand Tools
>
Socket, Wrench and Handle
>
Sockets for Impact Wrenches
>
Automobile Socket
>
for Trucks
>
Wheel Nut Sockets
Wheel Nut Socket
FPC
Click for images of all products
Feature
* Products that meet your criteria are shown in
table below.
Outlet Corner (sq.)
25.4(1/1")
Dimension l (mm)
15
Dimension D2 (mm)
48
Dimension D1 (mm)
57
Dimension S (mm)
41
Overall Length L (mm)
74
Weight (g)
530
Now we ship to
...
see all>
Top
Product Options
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
1PC
1
8WG-41A
10759831
57.99 SGD
In stock
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
25.4 sq Super Smooth Combination Socket
FPC
68.99
-
86.99 SGD
(1)
25.4 sq super slim socket
FPC
45.99
-
59.99 SGD
Wheel Nut Pair Socket
TONE (Maeda Metal Industries)
55.99
-
73.99 SGD
(6)
25.4 sq Car Socket
FPC
43.99
-
59.99 SGD
(2)
Wheel Nut Pair Socket
TONE (Maeda Metal Industries)
55.99
-
72.99 SGD
(3)
25.4sq super slim socket set
FPC
189.99 SGD
25.4 sq Combination Socket
FPC
59.99
-
85.99 SGD
(3)
Tire Socket for Impacts
TONE (Maeda Metal Industries)
39.99
-
49.99 SGD
Stainless steel - Iron blind rivet STS (trivalent white) (small box)
Tomobuchi
199.99
-
799.99 SGD
25.4 sq Bag Nut Socket
FPC
44.99
-
45.99 SGD
Wheel Nut Combination Socket, Thin Typefor 25.4Sq Impact Wrenches
KYOTO TOOL (KTC)
70.99
-
84.99 SGD
(1)
1"sq. IMPACT SOCKET FOR WHEEL NUT
KYOTO TOOL (KTC)
44.99
-
63.99 SGD
25.4 sq super slim inner nut socket
FPC
51.99 SGD
Extension bar insertion angle 25.4x200L
NAC (NAGAHORI INDUSTRY)
129.99 SGD
25.4 square Combi socket
TIPTOP
63.99
-
71.99 SGD
Impact tire socket
TONE (Maeda Metal Industries)
43.99
-
52.99 SGD
Combi socket for wheel nut
Ko-ken Tool
61.99
-
84.99 SGD
>>
Category
All Products
>
Cars, Truck Equipment
>
Maintenance Tools and Storage
>
Hand Tools
>
Socket, Wrench and Handle
>
Sockets for Impact Wrenches
>
Automobile Socket
>
for Trucks
>
Wheel Nut Sockets
Related Products
FPC
Bicycle tool
Wheel Nut
Wheel Nut Socket
wheel nut socket
mu1225s-41
LY1N-D2
Top