Buy more than* S$200* and get FREE SHIPPING

25.4 sq Super Smooth Combination Socket

4.00 (1)
Caution
Since it is a thin form type, when excessive strength is applied, it may be torn at an early stage.
Outlet Corner (sq.)
25.4(1/1")
Dimension D2 (mm)
48
...see all>
Product Options
ADD TO CART
Weight (g) Overall Length L (mm) Dimensions S1 x S2 (mm) Dimension l (mm) Dimension D1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length L (mm) Dimensions S1 x S2 (mm) Dimension l (mm) Dimension D1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
720 - 41x19 14 57 1PC 1 8WG-4119C 10759865 80.99 SGD
Shipped after 2018-04-26
680 - 41x20 14 57 1PC 1 8WG-4120C 10759874 86.99 SGD
Shipped after 2018-04-26
625 - 38x20 13 54 1PC 1 8WG-3820C 10759856 77.99 SGD
Shipped after 2018-04-26
575 - 35x17 13 49 1PC 1 8WG-3517C 10759847 68.99 SGD
Shipped after 2018-04-26
690 91 41x21 14 57 1PC 1 8WG-4121C 10759883 80.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Desorption of foil of 4 t or more
4
From Japan
On 2014-11-25 01:04:34
It is good to be lighter, but as the impact length + coma deviates to the left side from the center of gravity of the body as the total length becomes shorter, it becomes hard work as the frame size shortens In any case, And since we can work outerwear, it will be saved.
This review is about item#10759883.

Related Products