Buy more than* S$200* and get FREE SHIPPING

File Stand

5.00 (1)
Number of Storage
criterion / A4 files (back width of 26 mm)4 books
Dimensions (Width W x Depth D x Height H) (mm)
119x247x310
Weight (g)
260
Material
Polypropylene
Accessories
Indexed seals
...see all
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clear 398-6080 1PC 1 HUB-E6-CRN 10716535 -
Discontinued
[x]
White - 1PC 1 HUB-E6-CWN 10716544 -
Discontinued
[x]
Clear blue - 1PC 1 HUB-E6-CBN 10716553 -
Discontinued
[x]
Clear Brown - 1PC 1 HUB-E6-CSN 10716562 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Because it does not have to study, we use to organize the documents placed in the living room.
5
From Japan
On 2013-07-26 13:37:32
I use like a title, but it is useful because it is color that inconspicuous. Try to increase buy several after. Naonokoto is fine if there is a connection part I could. Please consider.
This review is about item#10716562.

Related Products