Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Nylon Tube N2 Series 10 M Blue

5.00 (1)
Negative Pressure Performance (kPa)
-101.294
Length (m)
10
Color
Blue
...see all>
Product Options
ADD TO CART
Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Fluid Mass (g/m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Fluid Mass (g/m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
45 2.0 12x9 - 51 1Roll 1 N2-4-12x9-10 10697863 48.99 SGD
Shipped after 2018-06-26
45 1.6 10x8 - 29 1Roll 1 N2-4-10x8-10 10697802 31.99 SGD
Shipped after 2018-06-26
10 5.0 4x2 Air, water, general operating oil 11 1Roll 1 N2-4-4x2-10 10697924 12.99 SGD
Shipped after 2018-06-26
20 3.0 6x4 Air, water, general operating oil 17 1Roll 1 N2-4-6x4-10 10697985 16.99 SGD
In stock
35 2.0 8x6 Air, water, general operating oil 23 1Roll 1 N2-4-8x6-10 10698046 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Water piping
5
From Japan
On 2015-05-29 15:50:33
It is good that you can use it for water with nylon. Weather resistance is better.
This review is about item#10697985.

Related Products