Buy more than* S$200* and get FREE SHIPPING

Nylon Tube N2 Series 10 M Milk White

4.67 (3)
Purpose
For multi-purpose piping use
Negative Pressure Performance (kPa)
-101.294
Length (m)
10
...see all>
Product Options
ADD TO CART
Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Color Mass (g/m) Fluid Minimum Bending Radius (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Color Mass (g/m) Fluid Minimum Bending Radius (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.6 10x8 Milk white 29 Air, water, general hydraulic oil 45 1Roll 1 N2-4-10x8-10 10697827 29.99 SGD
In stock
2.0 12x9 Milky white 51 Air, water, general operating oil 45 1Roll 1 N2-4-12x9-10 10697881 46.99 SGD
In stock
5.0 4x2 Milky white 11 Air, water, general operating oil 10 1Roll 1 N2-4-4x2-10 10697942 12.99 SGD
In stock
3.0 6x4 Milky white 17 Air, water, general operating oil 20 1Roll 1 N2-4-6x4-10 10698003 16.99 SGD
In stock
2.0 8 x 6 Milk white 23 Air, water, general hydraulic oil 35 1Roll 1 N2-4-8x6-10 10698064 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Air piping repair
5
From Japan
On 2017-10-30 18:53:56
As usual staple, for solidification, it is easy to put through various gaps and it is handy. Because it can be bought every 10 m, it is saved to stock various sizes.
This review is about item#10698003.
Piping
5
From Japan
On 2015-08-20 14:47:27
Be firm
This review is about item#10698003.
Air suspension
4
From Japan
On 2012-02-26 21:33:25
Even through around the engine it is fine at all! Because the hose is hard, it does not bend so much.
This review is about item#10698003.

Related Products