Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Urethane Tube

Purpose
General fluid power
Negative Pressure Performance (kPa)
-101.294
Length (m)
10
Color
Blue
...see all>
Product Options
ADD TO CART
Operating Temperature Range (deg C) Mass (g/m) Fluid Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) Mass (g/m) Fluid Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Air)-40 to 80/(Water)0 to 50 9 - - (Air)0.8/(Water)0.6 4x2.5 1Roll 1 U2-4-4x2.5-10 10698222 10.99 SGD
Shipped after 2018-06-25
(Air)-40 to 80/(Water)0 to 50 72 - 35 (Air)0.8/(Water)0.6 12x8 1Roll 1 U2-4-12x8-10 10698161 60.99 SGD
Shipped after 2018-06-25
(Air) -40 to 80 / (water) 0-50 52 Air,water 30 (Air) 0.8 / (water) 0.6 10x6.5 1Roll 1 U2-4-10x6.5-10 10698107 43.99 SGD
Shipped after 2018-06-25
(Air) -40 to 80 / (water) 0-50 19 Air,water 15 (Air) 0.8 / (water) 0.6 6x4 1Roll 1 U2-4-6x4-10 10698283 15.99 SGD
Shipped after 2018-06-25
(Air) -40 to 80 / (water) 0-50 35 Air,water 23 (Air) 0.8 / (water) 0.6 8x5 1Roll 1 U2-4-8x5-10 10698344 32.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products