Buy more than* S$200* and get FREE SHIPPING

Urethane Tube U2 Series Transparent 10m

1.00 (1)
Purpose
General fluid power
...see all>
Product Options
ADD TO CART
Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Length (m) Color Negative Pressure Performance (kPa) Mass (g/m) Fluid Minimum Bending Radius (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Length (m) Color Negative Pressure Performance (kPa) Mass (g/m) Fluid Minimum Bending Radius (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - 1Roll 1 U2-4-8x5-10 10698362 32.99 SGD
In stock
(Air)0.8/(Water)0.6 12x8 (Air)-40 to 80/(Water)0 to 50 10 Transparent -101.294 72 - 35 1Roll 1 U2-4-12x8-10 10698186 63.99 SGD
Shipped after 2018-05-01
(ait)0.8/(water)0.6 4x2.5 (air)-40?80/(water)0?50 10 Transparent -101.294 9 Air, water 10 1Roll 1 U2-4-4x2.5-10 10698247 8.99 SGD
In stock
(ait)0.8/(water)0.6 6x4 (air)-40?80/(water)0?50 10 Transparent -101.294 19 Air, water 15 1Roll 1 U2-4-6x4-10 10698301 13.99 SGD
In stock
(ait)0.8/(water)0.6 10x6.5 (air)-40?80/(water)0?50 10 Transparent -101.294 52 Air, water 30 1Roll 1 U2-4-10x6.5-10 10698125 45.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Water supply
1
From Japan
On 2016-12-24 10:19:59
Bending size · It was too hard to use, the purpose was different, I ordered the fuel hose side.
This review is about item#10698362.

Related Products