Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Semi-Long 19.0 Square Sockets

5.00 (3)
Outlet Corner (sq.)
19.0(3/4")
...see all>
Product Options
ADD TO CART
Dimension D2 (mm) Dimension D1 (mm) Dimension S (mm) Weight (g) Overall Length L (mm) Correspond Inch Size Dimension l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D2 (mm) Dimension D1 (mm) Dimension S (mm) Weight (g) Overall Length L (mm) Correspond Inch Size Dimension l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
44 59 41 750 - 1-5/8 25 1PC 1 3/4WA-41 10760434 54.99 SGD
Shipped after 2018-06-26
36 26 17 220 - - 17 1PC 1 3/4WA-17 10760285 27.99 SGD
Shipped after 2018-06-26
37 34.5 23 280 - - 20 1PC 1 3/4WA-23 10760321 30.99 SGD
Shipped after 2018-06-26
38 42.5 29 500 - 1-1/8 23 1PC 1 3/4WA-29 10760373 35.99 SGD
Shipped after 2018-06-26
36 22 14 200 - - 15 1PC 1 3/4WA-14 10760276 27.99 SGD
Shipped after 2018-06-29
37 29 19 250 - 3/4 17 1PC 1 3/4WA-19 10760294 30.99 SGD
Shipped after 2018-06-26
37 33 22 270 - 7/8 20 1PC 1 3/4WA-22 10760312 27.99 SGD
Shipped after 2018-06-29
38 42 28 495 - - 23 1PC 1 3/4WA-28 10760364 35.99 SGD
Shipped after 2018-06-29
37 32 21 270 - - 17 1PC 1 3/4WA-21 10760303 27.99 SGD
Shipped after 2018-06-26
38 44 30 500 - 1-3/16 23 1PC 1 3/4WA-30 10760382 36.99 SGD
In stock
38 51 35 558 85 1 3/8 23 1PC 1 3/4WA-35 10760407 42.99 SGD
Shipped after 2018-06-26
37 36 24 290 60 15/16 20 1PC 1 3/4WA-24 10760337 28.99 SGD
In stock
38 52 36 568 85 - 23 1PC 1 3/4WA-36 10760416 43.99 SGD
In stock
38 40 26 510 85 - 20 1PC 1 3/4WA-26 10760346 32.99 SGD
Shipped after 2018-06-26
38 41 27 505 85 1-1/16 20 1PC 1 3/4WA-27 10760355 35.99 SGD
In stock
38 47 32 520 85 1-1/4 23 1PC 1 3/4WA-32 10760391 39.99 SGD
In stock
38 55 38 605 85 1-1/2 25 1PC 1 3/4WA-38 10760425 48.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
In the maintenance work at the factory
5
From Japan
On 2017-11-08 00:37:07
Semi-deep 19.0 socket, which is not found in KTC, and wonder, it is also a thin neck and it is a very good item.
This review is about item#10760355.
As a tool for air impact
5
From Japan
On 2016-05-09 10:34:55
It can be used without problems. It would be even better if the price is cheaper a little.
This review is about item#10760355.
Removing the wheel nut of the truck
5
From Japan
On 2014-06-23 08:37:55
It is a reliable manufacturer. It is okay to have it, and there are no particular points to worry about.
This review is about item#10760321.

Related Products