Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Guide Wire, Ultra Yellow Ace

2.50 (2)
Wire Diameter (phi mm)
6.5
Accessories
Storage case
...see all>
Product Options
ADD TO CART
Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 1PC(50m) 1 SYX-6550 10731034 -
Discontinued
[x]
30 1PC(30m) 1 SYX-6530 10731025 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Wiring work
1
From Japan
On 2015-09-26 20:06:31
I thought that the head was attached, but it was too thick, to be clearly said, it is too thick. Orange yoktor (PP coated type) and the line capacity do not change but piping is limited because it is thick No need for communication construction related companies Kana This is fine, if the head is attached, the value to buy will rise. At least if it is thin to 4 mm size ...
This review is about item#10731034.
LAN cable laying in piping
4
From Japan
On 2014-09-30 13:28:14
It seems to be very strong, has enough length and is easy to use.
This review is about item#10731025.

Related Products