Buy more than* S$200* and get FREE SHIPPING

Fish Tape, "Black Ace"

4.33 (6)
Breaking Load (kN)
Wire rod /2.4(250kgf) the whole /0.9(100kgf) * safety factor of 2 values (the value testl data is divided by 2)
Wire Diameter (phi mm)
5.2
Material (Body)
Resin
Shape
(Wire) Round shape
...see all
Product Options
ADD TO CART
Length (m) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 250-8320 1Roll 1 BX-5215 10731077 -
[x]
30 250-8338 1Roll 1 BX-5230 10731086 -
[x]
50 250-8346 1Roll 1 BX-5250 10731095 -
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Wiring work at DIY
5
From Japan
On 2015-06-21 16:48:16
Although it was an environment where several cables passed through the existing CD tube, it was difficult to pass through. If the call line is thin it may have less resistance, but I felt that a certain degree of Kosi is also necessary.
This review is about item#10731086.
Chimney sweeper
2
From Japan
On 2015-01-25 00:02:07
Use a cleaning brush first. I am sorry that there was no Kosi than I expected. It is more convenient to have more straight ahead.
This review is about item#10731077.
Gas water heater remote control cable thread
4
From Japan
On 2014-08-10 17:00:58
Very easy to pass. However, at the time of pulling out, the tip of the wire clamp caught on the outlet of the junction box and it was hard to pull out. I felt there was room for improvement in the structure of the wire clamp.
This review is about item#10731077.
Electrical construction
5
From Japan
On 2014-01-15 18:09:21
It is possible to smooth the line entering work, the wire stop at the tip is very good
This review is about item#10731086.
Of course I use it for cable threading.
5
From Japan
On 2011-09-15 18:27:36
I think that it is normal, but the price is overwhelmingly cheap. I saw about 2 even on my business trip. Is not it pretty selling?
This review is about item#10731077.
It is used for indoor wiring addition work with DIY.
5
From Japan
On 2010-05-21 16:55:15
As expected it is a professional tool! I went from the ceiling of the bath to the inner wall of the entrance, but I finished working alone. It entered lightly with the thrusul and it was a very handy dish.
This review is about item#10731077.

Related Products