Buy more than* S$200* and get FREE SHIPPING

Steel Wire

5.00 (4)
Caution
Not pointed work for feeding wire through.
Material (Body)
Iron
...see all>
Product Options
ADD TO CART
Wire Dimensions (Width x Thickness) (mm) Dimension (Width W x Thickness) (mm) Length (m) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Dimensions (Width x Thickness) (mm) Dimension (Width W x Thickness) (mm) Length (m) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3x1.0 3x1.0 50 (Wire) square 1Roll 1 SW-3105 10731402 33.99 SGD
Shipped after 2018-01-22
3x1.0 3x1.0 30 (Wires) angle type 1Roll 1 SW-3103 10731393 22.99 SGD
Shipped after 2018-01-22
3x1.5 3x1.5 30 (Wires) angle type 1Roll 1 SW-3153 10731411 26.99 SGD
Shipped after 2018-01-22
3x1.5 3x1.5 50 (Wires) angle type 1Roll 1 SW-3155 10731427 41.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Electrical gap clearance
5
From Japan
On 2016-11-06 13:50:44
Although it is in use before buying it, although the price is cheap, even if it can not come out on the wall or the ceiling, it will give up with the tail state of the lizard. It becomes rattling with expendable items and it becomes hard to target or becomes short. I did not sell it in the neighborhood, but in the old days I went to buy to another prefecture, but it became a convenient world. Be careful with electric shock and electric leakage.
This review is about item#10731393.
Line
5
From Japan
On 2016-07-04 20:50:26
It is an indispensable item when you want to pass electric wires through the walls or behind the ceiling
This review is about item#10731393.
A line for passing a telephone line to a telepipe
5
From Japan
On 2013-07-25 08:37:49
I needed a length of 65 meters, so I used two 50 meters to connect, but it was better if there was 100 meters.
This review is about item#10731402.
camera
5
From Japan
On 2013-06-24 15:34:26
Thank you very much!
This review is about item#10731393.

Related Products