Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cable Tool, "Black Fisher"

4.00 (3)
Caution
Stretch length may have 3-5 % error as the convenience of the strain relief on the pole, the production process.Please be forewarned.
Purpose
Reach in narrow places (wiring in ceiling)
Material
Fiberglass reinforced pipe
...see all>
Product Options
ADD TO CART
Maximum Diameter (phi mm) Weight (kg) TRUSCO Part Number Number of Poles Extended Dimensions (m) Storage Dimensions (mm) Point Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Diameter (phi mm) Weight (kg) TRUSCO Part Number Number of Poles Extended Dimensions (m) Storage Dimensions (mm) Point Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
33 (pole), 48 (product) 0.45 250-8362 12 4 415 without light 1PC 1 DBF-405 10733572 -
Discontinued
[x]
38 (pole), 52 (product) 0.82 250-8397 12 6 680 without light 1PC 1 DBF-605 10733615 -
Discontinued
[x]
38 (pole), 52 (product) 0.88 - 12 6 680 With light 1PC 1 DBF-615 10733624 -
Discontinued
[x]
43 (rod), 58 (product) 1.16 250-8401 14 7 680 without light 1PC 1 DBF-750 10733642 -
Discontinued
[x]
43 (rod), 58 (product) 1.2 250-8419 16 8 680 without light 1PC 1 DBF-805 10733651 -
Discontinued
[x]
43 (rod), 58 (product) 1.26 - 16 8 680 With light 1PC 1 DBF-815 10733667 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Electrical construction
4
From Japan
On 2018-03-01 09:56:22
Lighting is useful. Batteries are AAA alkaline batteries.
This review is about item#10733633.
Electrical wiring work on the ceiling back side
4
From Japan
On 2014-04-30 10:13:40
I bought a 6M fitness. There is a place that I think that it would be nice if it would be nice to have a little light on your own, feeling that it is not affecting work for the moment at the moment. Also, with light is convenient Please purchase absolute light with those planning to purchase.
This review is about item#10733624.
Communication work (wiring work)
4
From Japan
On 2013-04-17 17:19:44
Amount Used Durability I think that it is OK All I think I would like to purchase more by looking at various things in the future
This review is about item#10733624.