Buy more than* S$200* and get FREE SHIPPING

Carbon Slim Fisher

5.00 (2)
Caution
Stretch length may have 3-5 % error as the convenience of the strain relief on the pole, the production process.Please be forewarned.
Purpose
Back of ceiling and underfloor wiring
...see all>
Product Options
ADD TO CART
Maximum Diameter (phi mm) Weight (g) Number of Poles Extended Dimensions (m) Storage Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Diameter (phi mm) Weight (g) Number of Poles Extended Dimensions (m) Storage Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28 (pole), 43 (products) 470 12 6 610 1PC 1 DSF-6000 10733877 259.99 SGD
In stock
38 (pole), 52 (products) 810 16 8 610 1PC 1 DSF-8000 10733895 309.99 SGD
In stock
32 (pole), 480 (product) 420 18 5 365 1PC 1 DSF-5000S 10733861 259.99 SGD
In stock
32.5 (pole), 48 (product) 620 14 7 610 1PC 1 DSF-7000 10733886 279.99 SGD
Shipped after 2018-01-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Wiring work
5
From Japan
On 2014-07-29 20:33:10
In the wiring work at the time of store construction, long items were necessary and purchased. It is very convenient if it is 8 m.
This review is about item#10733895.
Wiring work such as ceiling lining
5
From Japan
On 2014-01-14 00:15:22
It is more compact and lightweight than I thought, and it can be used considerably with 8m.
This review is about item#10733895.

Related Products