Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Joint Fishing Master

5.00 (3)
Rod Diameter (mm)
7.5
Color
Yellow
Application
Wiring of hollow walls, cable rack, and narrow ceiling etc.
...see all>
Product Options
ADD TO CART
PP Film Rod Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
PP Film Rod Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yes 1.8 1Set 1 JF-7554 10734105 239.99 SGD
Shipped after 2018-06-25
available 1.0 1Set 1 JF-7550 10734096 179.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Floor wiring work of the office
5
From Japan
On 2016-01-18 18:45:16
There was quite a lot of change in the desk position, it was work while peeling off the floor carpet until now, it was impressed by the convenience. I was able to shorten and mitigate time and labor.
This review is about item#10734096.
When wiring in the ceiling is pulled in
5
From Japan
On 2015-11-01 17:42:40
Even if it stretches it is hard and easy to use.
This review is about item#10734096.
Laying the LAN cables behind the ceiling · LAN cable laying in the OA floor
5
From Japan
On 2009-04-10 10:50:35
I have used a thin type of this product up to now, but I have purchased a thick type with hardness and difficulty in rectilinearity without stiffness. Especially when working in the OA floor, it is useful because it can pass through other cables.
This review is about item#10734105.

Related Products