Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Multi Joint Calling Line

4.58 (12)
Rod Length (m)
1.5
Rod Diameter (mm)
5.2
Accessories
Two kinds of end brackets (snake head, hook bracket), PC Case
Application
Walls, floors , inside pipes, ceiling
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(rod5PC) 1 JB-1505 10734245 68.99 SGD
In stock
1Set(rod10PC) 1 JB-1510 10734254 98.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 5
3 star 0
2 star 0
1 star 0
Review Rating: 4.58
12 Customer Reviews
The reviews are automatic translation.
Wiring, incoming work
5
From Japan
On 2018-05-05 20:31:59
It is solid though it is soft, and it is handy at the renovation site.
This review is about item#10734254.
Indoor wiring
5
From Japan
On 2017-10-13 08:44:13
Up to now, I used glass fiber made. I broke quickly as soon as I could not. The call line this time has strength against breaking, it seems to be used for a long time.
This review is about item#10734245.
Cable laying
5
From Japan
On 2016-10-29 17:04:14
I was satisfied with being able to pass the cable where I was not able to go! What on earth was the hardship so far? And, I thought!
This review is about item#10734245.
Wiring work such as wall, ceiling, etc., convenient to carry
4
From Japan
On 2016-08-16 23:37:37
Purchase 5 genuine items last time 1.5 m is affordable to carry, however, because the replacement part is screwed, it drops out during the line (left in the user's house wall) 2 annual wear. Deepening the screw deteriorates workability, so a simple locking mechanism is desired.
This review is about item#10734254.
Wiring work
4
From Japan
On 2016-04-01 23:27:19
It was a feeling that the waist was weaker than I thought, but I was able to use it enough for the part R which is flexible, in a tough place.
This review is about item#10734245.
Wall line
5
From Japan
On 2015-11-06 18:54:22
It is easy to use
This review is about item#10734245.
Electrical work (cable) Used for wiring work.
5
From Japan
On 2015-10-13 22:52:25
I have not used it until purchase, but ... I feel it is quite excellent. I will use it soon, but ... I hope to be able to work more efficiently.
This review is about item#10734245.
LAN wiring etc. in the office
4
From Japan
On 2015-02-24 08:45:40
It has good rectilinearity and can be used with replacement, so it can be adjusted in length. Thank you very much for helping me.
This review is about item#10734245.
After finishing, it is used as a calling line to pass the wiring through the gap of the wall, such as addition work of the outlet.
5
From Japan
On 2013-07-18 09:33:45
Because the strength of the waist is just right and it is easy to pass very easily and it is easy to make it, it does not break like a fishing master and it is very easy to use and saved. I thought it would be best if I made it a little slender if I wanted greed.
This review is about item#10734245.
Wiring of weak electricity
4
From Japan
On 2013-04-01 10:00:54
There is no problem in work. I dare to say that length, next time I would like to pick things of 1200th place in occupation / storage (self).
This review is about item#10734245.

Related Products